Shop All Wire Management Tools
Ok Industries
Manual Wire Wrap Tool, 22-24 AWG
Mfr # HW-224
Zoro # G0307894
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Housing
- Length (In.) 6 1/2 in
- Features Compact and Convenient, Designed to Produce Perfect Wire Wrap Connections Every Time
- Outside Dia. (In.) 0.218 in
- Square Post (In.) 0.025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # HW-224
- Zoro # G0307894
- UPC # 811490013612
- Country of Origin China
- Category Wire Management Tools
Dimensions
Length (In.) | 6 1/2 in |
Outside Dia. (In.) | 0.218 in |
Wrapping Terminal Hole Depth (In.) | 0.807 in |
Wrapping Terminal Hole Dia. (In.) | 0.075 in |
Tool Length | 6 1/2 in |
Length | 0.7 Inch |
Width | 0.12 Inch |
Wrapping Terminal Hole Depth | 0.807 in |
Wrap Post Size | 0.045 in |
Wrap Outside Diameter | 0.218 in |
Wrapping Terminal Hole Diameter | 0.075 in |
Terminal Hole Diameter | 0.075" (1.90 mm) |
Height | 9 Inch |
Terminal Hole Depth | 0.807" (20.05 mm) |
Outside Diameter | 0.218" (6.35 mm) |
Description
Manual Wire Wrap Tool, Wrapping Terminal Hole Diameter 0.075 in, Wrap Post Size 0.045 in, Wrap Outside Diameter 0.218 in, Wrapping Terminal Hole Depth 0.807 in, Wrapping Type Regular, Features Compact and Convenient, Designed to Produce Perfect Wire Wrap Connections Every Time, Handle Color Silver, Handle Material Metal, Tool Function Wrap, Tool Length 6 1/2 in, Tool Weight 0.159 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 2 Pole, 240/415/440V AC, D Curve (M9F43205)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 5/16", PK5 (6401-005E)
- LEVITON Watertight Locking Connector (27W48)
- HOFFMAN Pushbutton Enclosure, 22mm, 1 Hole, Plastic (VM433-PBM1)
- OK INDUSTRIES Wire Wrap Tool, Silver, 18-32 AWG, Manual (G100/R3278)
- OK INDUSTRIES Wire Wrapping Sleeve, 22-24 AWG (P2224)
- OK INDUSTRIES Wire Wrapping Sleeve, 24-26 AWG (P2426)
- OK INDUSTRIES Wire Wrapping Tool, Electric, 18 to 32 AWG (PTX-1BF)
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 24-26 AWG (HW-UW-2426)
- OK INDUSTRIES Wire Wrapping Bit, 24 AWG (KB24)
- DOTZ Locking Cord Strap, Black (22201)
- Ok Industries Wire Management Tools