Shop All Crimping Tool Kits
Ok Industries
Insulated Wire Wrap Tool Kit, 8 Pc
Mfr # WWK-CO
Zoro # G0655182
product price: $439.95
/ea
Free Shipping & Returns
$439.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Insulated
- Capacity 22 to 24 AWG
- Handle Material Aluminum
- Material Insulated Aluminum Housing
- Type Manual, Central Office
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # WWK-CO
- Zoro # G0655182
- UPC # 811490014800
- Country of Origin China
- Category Crimping Tool Kits
Dimensions
Length (In.) | 5 1/4 in |
Tool Length | 5 1/4 in |
Details
Insulated / Uninsulated | Insulated |
Capacity | 22 to 24 AWG |
Handle Material | Aluminum |
Material | Insulated Aluminum Housing |
Type | Manual, Central Office |
Number of Pieces | 8 |
Features | Designed Specifically for Central Offices, Frame or for Field Service Use |
Application | Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others |
Handle Color | Blue |
Wire Gauge | 18 to 32 AWG |
Item | Insulated Wire Wrap Tool Kit |
Includes | G100/R3278INS Insulated Wire Wrapping Tool, H 1000 Rugged Nylon 5 Pocket Tool Pouch, JIC 21257 Telecom Long Nose Pliers, JIC 22035/10 Insulated Probe Picks (Spudger pack of 10), JIC 2257 Insulated Wire Loop Puller, 4 1/2, KB224 Wire Wrapping Bit, 22 24 AWG, P2224INS Insulated Wire Wrapping Sleeve 22 24 AWG, UW4 Spring Loaded Unwrap Tool, Left hand, 20 26 AWG |
Insulated | Yes |
Tool Weight | 1.68 lb |
Product Type | Wire Wrap Gun Kit |
Tool Function | Wrap |
Includes Wire Wrapping Sleeve | Yes |
Includes Wire Wrapping Bit | Yes |
Body Material | Insulated Aluminum |
Description
Insulated Wire Wrap Tool Kit, Product Type Wire Wrap Gun Kit, Body Material Insulated Aluminum, Features Designed Specifically for Central Offices, Frame or for Field Service Use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (P264GE)
- URREA 1/2" Drive 12-Point Deep Socket 15/16" (5330)
- CRAFTSMAN Jobsite Box, Black, 60 in W x 24 in D x 26 in H (CMXQCHS-60R)
- DIABLO HOLE SAW DIAMOND GRIT 3/8in. (DHS0375DG)
- OK INDUSTRIES Manual Wire Wrap Tool Kit, 6 Pc (WWK-1)
- OK INDUSTRIES Cordless Wrap/Unwrap Kit w/DFB, 6 Pc (PTX-KIT1DH)
- ANDERSON POWER PRODUCTS Red Powerpole Kit, 1/0,180A (124273-001)
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Blue 4/0 ga (124310-001)
- BURNDY 17.35" Crimper and Connector Kit 16 to 4 AWG (Y1MRKIT)
- DIXON Large Hose Crimper, 12-1/8 in OAL (860)
- QUICKCABLE Repair Kit For Cub Crimp Tool, Capacity: 1 gauge (4245-001K)
- Ok Industries Crimping Tools