Shop All Crimping Tool Kits
Ok Industries
Insulated Wire Wrap Tool Kit, 6 Pc
Mfr # WWK-1INS
Zoro # G3175216
product price: $439.95
/ea
Free Shipping & Returns
$439.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Insulated
- Capacity 22 to 24 AWG
- Application Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others
- Includes G100/R3278INS Insulated Wire Wrapping Tool, H 1000 Rugged Nylon 5 Pocket Tool Pouch, KB224 Wire Wrapping Bit, 22 24 AWG, P2224INS Insulated Wire Wrapping Sleeve 22 24 AWG, ST 100 Cut Strip Tool, 22 24 AWG, UW4 Spring Loaded Unwrap Tool, Left hand, 20 26 AWG
- Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # WWK-1INS
- Zoro # G3175216
- UPC # 811490014794
- Country of Origin China
- Category Crimping Tool Kits
Dimensions
Length (In.) | 5 1/4 in |
Tool Length | 5 1/4 in |
Details
Insulated / Uninsulated | Insulated |
Capacity | 22 to 24 AWG |
Application | Wire Wrapping and Unwrapping by Installers, Telecom Technicians, and Others |
Includes | G100/R3278INS Insulated Wire Wrapping Tool, H 1000 Rugged Nylon 5 Pocket Tool Pouch, KB224 Wire Wrapping Bit, 22 24 AWG, P2224INS Insulated Wire Wrapping Sleeve 22 24 AWG, ST 100 Cut Strip Tool, 22 24 AWG, UW4 Spring Loaded Unwrap Tool, Left hand, 20 26 AWG |
Type | Manual |
Handle Color | Blue |
Wire Gauge | 18 to 32 AWG |
Number of Pieces | 6 |
Item | Insulated Wire Wrap Tool Kit |
Material | Insulated Aluminum Housing |
Features | Designed to Handle 22 24 AWG Wire in Any Application, Frame or for Field Service Use |
Handle Material | Aluminum |
Insulated | Yes |
Tool Weight | 1.43 lb |
Product Type | Wire Wrap Gun Kit |
Maximum Wire Capacity | 22 AWG |
Includes Wire Wrapping Sleeve | Yes |
Minimum Wire Capacity | 24 AWG |
Tool Function | Wrap |
Body Material | Insulated Aluminum |
Includes Wire Wrapping Bit | Yes |
Description
Insulated Wire Wrap Tool Kit, Product Type Wire Wrap Gun Kit, Maximum Wire Capacity 22 AWG, Minimum Wire Capacity 24 AWG, Body Material Insulated Aluminum, Features Designed to Handle 22 24 AWG Wire in Any Application, Frame or for Field Service Use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J4712B)
- FJC R-134A Top Can Tap (6029)
- STABILA Die-Cast Torpedo (81S)
- GUARDAIR Air Gun Body Casting, 10 In. L, Metallic (75LJX03)
- OK INDUSTRIES Manual Wire Wrap Tool Kit, 6 Pc (WWK-1)
- OK INDUSTRIES Cordless Wrap/Unwrap Kit w/DFB, 6 Pc (PTX-KIT1DH)
- ELECTRIDUCT Hydraulic(16 Ton) Crimping Tool with 22mm Stroke (TL-ZDT-HCT-300)
- GROTE Crimp Tool, Deutsch Terminal/Tool Complet (83-6568)
- IDEAL Communications Tool Kit, No. of Pcs. 10 (33-410)
- GARDNER BENDER Terminal and Crimping Tool Kit, 100 Piece (GK-35)
- KNIPEX Crimping Kit, Solar Cable, Ratchet, For MC4 (9K 00 80 62 US)
- Ok Industries Crimping Tools