Shop All IC Insertion and Extraction Tools
Ok Industries
Insert/Extract Kit, DIP/IC, 8-40 Pins, 5 Pc
Mfr # WK-7
Zoro # G4799426
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Material Aluminum
- Number of Pins 8 to 40
- Features Designed to Facilitate The Installation and Extraction of DIP IC and PLCC Chips On Circuit Boards
- Includes EX-1 DIP IC Extractor (8 to 24 pins), EX-2 DIP IC Extractor (24 to 40 Pins), EX-5 PLCC Extractor, ESD Safe, Grounding Lugs, MOS-1416 Insertion Tool (14 to 16 Pins), MOS-2428 Insertion Tool (24 to 28 Pins)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # WK-7
- Zoro # G4799426
- UPC # 811490010284
- Country of Origin Taiwan, Province of China
- Category IC Insertion and Extraction Tools
Dimensions
Contact Size | 8, 28 |
Tool Length | 3 in |
Details
Item | Insertion/Extraction Kit |
Number of Pieces | 5 |
Material | Aluminum |
Number of Pins | 8 to 40 |
Features | Designed to Facilitate The Installation and Extraction of DIP IC and PLCC Chips On Circuit Boards |
Includes | EX-1 DIP IC Extractor (8 to 24 pins), EX-2 DIP IC Extractor (24 to 40 Pins), EX-5 PLCC Extractor, ESD Safe, Grounding Lugs, MOS-1416 Insertion Tool (14 to 16 Pins), MOS-2428 Insertion Tool (24 to 28 Pins) |
Application | For Extracting and Inserting DIP/IC Chips |
Product Type | IC Insertion/Extraction Kit |
ESD-Safe | Yes |
Body Material | Aluminum |
Description
If you are looking for an insertion/extraction kit to help you with your chip repair projects, the OK Industries WK-7 Insert/Extract Kit is what you need. It has everything you need to remove and install DIP/IC chips. This kit is made of aluminum for durability and strength. Its CMOS safe design helps protect sensitive components from damage caused by static electricity. The kit includes grounding lugs where appropriate, so it is safe to use on live electrical equipment. It has 8 to 40 pins, so it can be used on a wide range of devices. With its great features and affordable price tag, the OK Industries WK-7 Insert/Extract Kit will definitely come in handy when doing repairs or maintenance work on electronic devices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 9/64" Size, HSS, Spiral (C29457)
- CLE-LINE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (C23550BP)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Plug Hand Tap, Tap Thread Size: m12 x 1.75 (DWTP12X1.75)
- H & H INDUSTRIAL PRODUCTS Replacement Case For A 8" Caliper (4100-0031CV)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4 In, 8 to 24 Pins (S-340)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4", 8 to 24 Pin (EX-1/10)
- OK INDUSTRIES Extraction Tool, PLCC, 4 In, 20 to 128 Pins (EX-6)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4 In, 24 - 40 Pins (EX-2)
- ITT CANNON CETDL10 (2747029007)
- ICC 66 REPLACEMENT BLADE, SINGLE (ICACS066RB)
- K1 SERIES Traction Device, Stud, Universal Size, PR (V9770770-O/S)
- Ok Industries Communications Tools