Shop All Mini and Specialty Flashlights
Ok Industries
Industrial Mini Flashlight, LED, Silver
Mfr # PTX-FLA
Zoro # G5417321
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size AAA
- Flashlight Grouping Type Universal Flashlight Kit
- Number of Batteries 1
- Rechargeable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # PTX-FLA
- Zoro # G5417321
- UPC # 811490014527
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 2.75 in |
Body Dia. | 0.56 in |
Length (Straight Wireway) | 2.75 in |
Details
Lamp Type | Led |
Flashlight Grouping Type | Universal Flashlight Kit |
Number of Batteries | 1 |
Rechargeable | No |
Body Color | Silver |
Flashlight Battery Type | Alkaline |
Flashlight Grade | Industrial |
Beam Distance | 0.30m |
Batteries Included | Yes |
Flashlight Beam Type | Fixed |
Water Penetration Rating | IPx4 |
Safety Rated | Not Safety Rated |
Item | Mini Flashlight |
Light Output Modes | High |
Lens Material | Glass |
Switch Type | Twist |
Description
Mini Flashlight, Flashlight Grade Industrial, Flashlight Battery Size AAA, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 1, Batteries Included Yes, Length 2.75 in, Body Dia. 0.56 in, Lumens Range 0 to 49, Body Color Silver, Switch Type Twist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fiberstars Hi-111 replacement light bulb lamp (HI-111 FIBERSTARS)
- ILC Replacement for Osram Sylvania M3-rn-t8-1ll-a-120 (M3-RN-T8-1LL-A-120 OSRAM SYLVANIA)
- ILC Replacement for Luminor Environmental Blackcomb Lb5-101 Quartz Sleeve replacement light bulb lamp (BLACKCOMB LB5-101 QUARTZ SLEEVE LUMINOR ENVIRONM)
- MAXSA INNOVATIONS Mission Style Post Top / Deck Light Metal and Glass, Dark Bronze, PK 2 (41671)
- STKR FLEXIT 4.0- 400 Lumens Flexible Flashlight (00345)
- LITEZALL Glow In the Dark Flashlight, 2PK (LA-GIDx2-12/24)
- PERFORMANCE TOOL PT Power Firepoint Tactical 270 lm Black LED Flashlight AAA Battery (W2458)
- BLAZING LEDZ Blazing LEDz 168 lm Assorted LED Flashlight AAA Battery (900274)
- NIGHTSTICK Industrial IS Penlight, LED, Green (XPP-5410G)
- LITEZALL Rechargeable Flashlight/Lantern (LA-RCHSFFL1-9/18)
- STEELMAN Rechargeable 70 Lumen Black Pen Light (78609)
- Ok Industries Mini and Specialty Flashlights