Shop All IC Insertion and Extraction Tools
Ok Industries
Extraction Tool, PLCC, 20 to 128 Pins, ESD
Mfr # EX-5
Zoro # G4799417
original price:
$26.59
9% off
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Length (In.) 4 in
- Number of Pins 20 to 128
- Application For Extracting PLCC Chips From Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # EX-5
- Zoro # G4799417
- UPC # 811490010734
- Country of Origin Taiwan, Province of China
- Category IC Insertion and Extraction Tools
Dimensions
Length (In.) | 4 in |
Tool Length | 4 in |
Details
Item | Extraction Tool |
Number of Pieces | 1 |
Material | Stainless Steel |
Number of Pins | 20 to 128 |
Application | For Extracting PLCC Chips From Sockets |
Features | ESD Safe Handles, Spring Loaded One-Handed Operation |
Product Type | PLCC Extractor |
Tool Weight | 0.084 lb |
Body Material | Stainless Steel |
Tool Type | PLCC Extraction |
ESD-Safe | Yes |
Description
The OK Industries EX-5 Extraction Tool is a simple yet efficient tool that makes the process of extracting IC chips from sockets easier. The extraction tool is made of stainless steel, making it ESD safe. It features spring loaded one hand operation for quick and easy chip removal. With a length of 4 in., this product can be used to extract PLCC chips from sockets with 20 to 128 pins. The OK Industries EX-5 Extraction Tool is perfect for when you need to remove an IC chip from its socket quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Split Head Hammer, 3 lb., 12-3/4" L (SH175)
- WISS Blade Utility Knife 100/Disp (RWK14D)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4640)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEAS06 -7'9-1/2)
- OK INDUSTRIES Extraction Tool, PLCC, 4 In, 20 to 128 Pins (EX-6)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4", 8 to 24 Pin (EX-1/10)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4 In, 24 - 40 Pins (EX-2)
- OK INDUSTRIES Insert/Extract Kit, DIP/IC, 8-40 Pins, 5 Pc (WK-7)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4 In, 8 to 24 Pins (S-340)
- NEDERMAN Extraction Arm W/o Hood Damper 10ft (10500332)
- DMC REMOVAL TOOL MS24256R20 (DRK20)
- Ok Industries IC Insertion and Extraction Tools