Shop All IC Insertion and Extraction Tools
Ok Industries
Extraction Tool, DIP/IC, 4 In, 8 to 24 Pins
Mfr # S-340
Zoro # G4797825
$5.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Spring Steel
- Length (In.) 4 in
- Number of Pins 8 to 24
- Features Insulated with a Vinyl Grip to Prevent Accidental Discharge to IC Components, Specially Designed Hooks Firmly Grasp Chips without Damaging Them
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # S-340
- Zoro # G4797825
- UPC # 811490014657
- Country of Origin Taiwan, Province of China
- Category IC Insertion and Extraction Tools
Dimensions
Length (In.) | 4 in |
Tool Length | 4 in |
Details
Item | Extraction Tool |
Number of Pieces | 1 |
Material | Spring Steel |
Number of Pins | 8 to 24 |
Features | Insulated with a Vinyl Grip to Prevent Accidental Discharge to IC Components, Specially Designed Hooks Firmly Grasp Chips without Damaging Them |
Application | For Extracting DIP/IC Chips From Sockets, and LSI, MSI and SSI Devices |
Product Type | Insulated DIP/IC Extractor |
Insulated | Yes |
Body Material | Spring Steel |
Body Color | Blue |
Tool Weight | 0.039 lb |
Tool Type | DIP/IC Chip Extraction |
Description
Extraction Tool, Product Type Insulated DIP/IC Extractor, Number of Pins 8 to 24, Tool Length 4 in, Insulated Yes, Body Color Blue, Body Material Spring Steel, Features Insulated with a Vinyl Grip to Prevent Accidental Discharge to IC Components, Specially Designed Hooks Firmly Grasp Chips without Damaging Them, Tool Weight 0.039 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (385364)
- KYOCERA Square Turning Insert, Square, 4, SPMR, 2, Carbide (SPMR422 CA515)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC #29 (C16641)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .21mm-1.29m (102300100)
- OK INDUSTRIES Extraction Tool, PLCC, 4 In, 20 to 128 Pins (EX-6)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4", 8 to 24 Pin (EX-1/10)
- OK INDUSTRIES Insert/Extract Kit, DIP/IC, 8-40 Pins, 5 Pc (WK-7)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4 In, 24 - 40 Pins (EX-2)
- JONARD TOOLS Insertion Tool, IC, 14 to 16 Pins (MOS-1416)
- CDI ELECTRONICS Set of Socket Removal Tools (553-2700)
- JONARD TOOLS Extraction Tool, Size 12, 6 In L, Yellow (R-9461)
- Ok Industries Communications Tools