Shop All IC Insertion and Extraction Tools
Ok Industries
Extraction Tool, DIP/IC, 4 In, 24 - 40 Pins
Mfr # EX-2
Zoro # G4799383
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Aluminum
- Length (In.) 4 in
- Number of Pins 24 to 40
- Pitch (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # EX-2
- Zoro # G4799383
- UPC # 811490010673
- Country of Origin Taiwan, Province of China
- Category IC Insertion and Extraction Tools
Dimensions
Length (In.) | 4 in |
Tool Length | 4 in |
Details
Item | Extraction Tool |
Number of Pieces | 1 |
Material | Aluminum |
Number of Pins | 24 to 40 |
Pitch (In.) | 6 in |
Features | Grounding Lugs |
Application | For Extracting DIP/IC Chips From Sockets |
Pitch | 0.6 in |
Tool Weight | 0.166 lb |
Product Type | DIP/IC Extractor |
Body Material | Aluminum |
Tool Type | DIP/IC Chip Extraction |
Description
Extraction Tool, Product Type DIP/IC Extractor, Pitch 0.6 in, Number of Pins 24 to 40, Tool Length 4 in, Body Material Aluminum, Features Grounding Lugs, Tool Weight 0.166 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 1 11/16 in Size, Standard Socket, black oxide (J15027)
- MILWAUKEE TOOL 1" Spade Bit Attachment w/ RUST GUARD Plating (48-53-2683)
- EREM Tweezer, Fine Tip, Flat/Round, Swiss (2ASA)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 3/8x3/4", Number of Flutes: 2 (A-1212-B-TICN)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4", 8 to 24 Pin (EX-1/10)
- OK INDUSTRIES Insert/Extract Kit, DIP/IC, 8-40 Pins, 5 Pc (WK-7)
- OK INDUSTRIES Extraction Tool, PLCC, 4 In, 20 to 128 Pins (EX-6)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4 In, 8 to 24 Pins (S-340)
- ICC 66 REPLACEMENT BLADE, SINGLE (ICACS066RB)
- DMC INSTALLING TOOL CIT12 (DAK31)
- JONARD TOOLS Insertion Tool, Size 20, 5-1/4 In, Red (A-4598)
- Ok Industries Communications Tools