Shop All Crimping Tool Kits
Ok Industries
Cordless Wrap/Unwrap Kit, 4 Pc
Mfr # PTX-KIT1
Zoro # G0929774
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Long Handle
- Capacity 18 to 32 AWG
- Material Plastic Housing
- Features Dual-Finger Short-Throw Trigger, Low Battery Indicator, Wrap/Unwrap Switch
- RPM 3,700 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # PTX-KIT1
- Zoro # G0929774
- UPC # 811490014534
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Kits
Dimensions
Length (In.) | 6 1/2 in |
Wrapping Terminal Hole Depth | 1 in |
Wrapping Terminal Hole Diameter | 0.073 in |
Maximum Insulation Diameter | 0.03 in |
Description
Cordless Wrap/Unwrap Kit, Power Source Cordless, Wrapping Terminal Hole Depth 1 in, Wrapping Terminal Hole Diameter 0.073 in, Maximum Insulation Diameter 0.03 in, Maximum Insulation Turns 1.5, Maximum Terminal Diagonal 0.073 in, Minimum Terminal Diagonal 0.06 in, Includes (2) PTX-B PTX Batteries, PTX-BC1 PTX Battery Charger,, Voltage 115 V, Wire Gauge Range 18 to 32 AWG, Battery Type NiMH, Features Dual-Finger Short-Throw Trigger, Low Battery Indicator, Wrap/Unwrap Switch, Handle Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 11mm 12 Point Shallo (CMMT44229)
- PROTO 1/4 in Drive, 9/16" Hex SAE Socket, 6 Points (J4718)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT08Z)
- GRAY TOOLS 53 Piece Rethreading Kit, 19 Taps, 32 Dies & 2 Thread Files (91953)
- OK INDUSTRIES Manual Wire Wrap Tool Kit, 6 Pc (WWK-1)
- OK INDUSTRIES Cordless Wrap/Unwrap Kit w/DFB, 6 Pc (PTX-KIT1DH)
- JONARD TOOLS 16 Piece Advanced Security And Alarm Kit (TK-611)
- KLEIN TOOLS Coax Cable Installation Kit with Zipper Pouch (VDV026-211)
- KNIPEX Crimping Sets, Crimp Assortments (97 90 21)
- INTERSTATE PNEUMATICS Heavy-Duty Bench Crimper (H8) with Ferrules 0.625 Inch ID x 1 Inch & 0.656 Inch ID x 1 Inch, PK 50 (H8-KIT)
- KNIPEX Crimping Kit, 1.5/2.5/4.0/6.0, 2Pc (9K 00 80 65 US)
- Ok Industries Crimping Tool Kits