Shop All Wire Strippers & Crimpers
Ok Industries
6 in Wire Stripper 30 to 28 AWG
Mfr # ST-100-2830
Zoro # G0674615
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 30 to 28 AWG
- Overall Length 6 in
- Material Hardened Steel Blades
- Features Biomechanically Design
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # ST-100-2830
- Zoro # G0674615
- UPC # 811490010161
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 in |
Maximum Strip Length | 1.125 in |
Maximum Wire/Cable Diameter | 28 ga |
Minimum Wire/Cable Diameter | 30 ga |
Overall Length Range | 6 - 8 in |
Description
Wire Stripper, Stripping Capacity - Solid Wire 28 AWG, 30 AWG, Stripping Capacity- Cable 30 to 28 AWG, Stripping Capacity- Stranded Wire 28 AWG, 30 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 30 to 28 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Stripping, Blade Material Steel, Body Material Plastic, Features Biomechanically Design, Grip Style Standard Cushion, Handle Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND M10X1.25 D5 4FL PLG 1002TN TIN TAP (C83880)
- DEWALT Cordless Drill (DCD794B)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (41832)
- KRAFT TOOL Ultra Hard Groover, 1/4" W x 3/8" dia. (CF404)
- OK INDUSTRIES Rechargeable Battery, NiMH, 3.6V, 2.0 Amp (PTX-B)
- OK INDUSTRIES 6 in Wire Cutter and Stripper 22 to 24 AWG (ST-100)
- OK INDUSTRIES 3 7/8 in Adjustable Wire Stripper 26 to 36 AWG (ST-450)
- OK INDUSTRIES 4 in Adjustable Wire Stripper 20 to 30 AWG (ST-500)
- OK INDUSTRIES 4 in Adjustable Wire Stripper 18 to 28 AWG (ST-550)
- OK INDUSTRIES 4 in ESD Safe Adjustable Wire Stripper 20 to 30 AWG (ST-500ESD)
- QUEST TECHNOLOGY INTERNATIONAL Coax Ratchet Crimp Tool - .325″/.255″/.213″/.110″/.068″ (Universal) (TRF-3060)
- Ok Industries Wire Strippers & Crimpers