Shop All Wire Strippers & Crimpers
Ok Industries
6 in Wire Stripper 30 to 28 AWG
Mfr # OK-3907-2830
Zoro # G1822231
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 to 28 AWG
- Overall Length 6 in
- Material Steel Blades
- Features Simultaneously Cuts and Strips Multiple Wires in One Action
- Application Cutting, Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # OK-3907-2830
- Zoro # G1822231
- UPC # 811490010802
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 in |
Maximum Strip Length | 1.125 in |
Maximum Wire/Cable Diameter | 28 ga |
Minimum Wire/Cable Diameter | 30 ga |
Overall Length Range | 6 - 8 in |
Description
Wire Stripper, Stripping Capacity - Solid Wire 28 AWG, 30 AWG, Stripping Capacity- Cable 30 to 28 AWG, Stripping Capacity- Stranded Wire 28 AWG, 30 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 30 to 28 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Cutting, Stripping, Body Material Plastic, Features Simultaneously Cuts and Strips Multiple Wires in One Action, Grip Style Standard Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Adj. Wrench, 18", 2-1/8" Cap., Black (818N)
- DRILL AMERICA 17/32" HSS Taper Length Drill Bit (DWDTL17/32)
- RIDGID Retrieving Auger, 2-9/16 In., Steel (T-407)
- IGAGING 8" Digital T-Bevel & Angle Protractor - 35-T0812 (35-T0812)
- OK INDUSTRIES Rechargeable Battery, NiMH, 3.6V, 2.0 Amp (PTX-B)
- OK INDUSTRIES 4 in ESD Safe Adjustable Wire Stripper 20 to 30 AWG (ST-500ESD)
- OK INDUSTRIES 4 in Adjustable Wire Stripper 20 to 30 AWG (ST-500)
- OK INDUSTRIES 6 in Wire Cutter and Stripper 22 to 24 AWG (ST-100)
- OK INDUSTRIES 4 in Adjustable Wire Stripper 18 to 28 AWG (ST-550)
- OK INDUSTRIES 3 7/8 in Adjustable Wire Stripper 26 to 36 AWG (ST-450)
- PANDUIT Sanitimer, Attaches to any BK Faucet, Counts Down Hand-Washing Time (ST-100)
- Ok Industries Wire Strippers & Crimpers