Shop All Wire Strippers & Crimpers
Ok Industries
6 in Wire Stripper 26 to 24 AWG
Mfr # ST-100-2426
Zoro # G0626026
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Material Hardened Steel Blades
- Features Biomechanically Design
- Application Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # ST-100-2426
- Zoro # G0626026
- UPC # 811490010154
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 in |
Maximum Strip Length | 1.6875 in |
Minimum Wire/Cable Diameter | 26 ga |
Maximum Wire/Cable Diameter | 24 ga |
Overall Length Range | 6 - 8 in |
Description
Wire Stripper, Stripping Capacity - Solid Wire 24 AWG, 26 AWG, Stripping Capacity- Cable 26 to 24 AWG, Stripping Capacity- Stranded Wire 24 AWG, 26 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 26 to 24 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Stripping, Blade Material Steel, Body Material Plastic, Features Biomechanically Design, Grip Style Standard Cushion, Handle Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pipe Wrench (48-22-7215)
- EKLIND 11 Piece Torx? T-Shape Torx? Key Set, 68691 (68691)
- AMPG Transfer Screw Set, 8-32 (ZTP832)
- DIXON Double Head Adjustable Hydrant Wrench, 19-1/2 in OAL, Ductile Iron (189DH)
- OK INDUSTRIES 3 7/8 in Adjustable Wire Stripper 26 to 36 AWG (ST-450)
- OK INDUSTRIES 4 in ESD Safe Adjustable Wire Stripper 20 to 30 AWG (ST-500ESD)
- OK INDUSTRIES 4 in Adjustable Wire Stripper 18 to 28 AWG (ST-550)
- OK INDUSTRIES 6 in Wire Cutter and Stripper 22 to 24 AWG (ST-100)
- OK INDUSTRIES 4 in Adjustable Wire Stripper 20 to 30 AWG (ST-500)
- OK INDUSTRIES Rechargeable Battery, NiMH, 3.6V, 2.0 Amp (PTX-B)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H877)
- Ok Industries Crimping Tools