Shop All Wire Strippers & Crimpers
Ok Industries
6 in Wire Cutter and Stripper 22 to 24 AWG
Mfr # ST-100
Zoro # G3194633
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 24 AWG
- Overall Length 6 in
- Material Blades: Hardened Steel
- Features Biomechanically Design
- Application Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # ST-100
- Zoro # G3194633
- UPC # 811490010147
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 in |
Maximum Wire/Cable Diameter | 22 ga |
Maximum Strip Length | 0.5625 in |
Minimum Wire/Cable Diameter | 24 ga |
Overall Length Range | 6 - 8 in |
Description
Wire Cutter and Stripper, Stripping Capacity - Solid Wire 22 AWG, 24 AWG, Stripping Capacity- Cable 24 to 22 AWG, Stripping Capacity- Stranded Wire 22 AWG, 24 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Cutting Capacities 24 to 22 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Stripping, Blade Material Steel, Body Material Plastic, Features Biomechanically Design, Grip Style Standard Cushion, Handle Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Router, 1F, Square, 3/16" x 5/8", Shank Dia.: 1/4" (ARMG-806-TICN)
- VERMONT GAGE Go/No Go Plug Gage Assy, #6-32 UNC 2B (301115040)
- PROTO Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (J61006)
- STECK MANUFACTURING CO INC Steck Manufacturing STC20015SB Seam Buster Spot Weld Chisel (STC20015SB)
- OK INDUSTRIES 4 in Adjustable Wire Stripper 20 to 30 AWG (ST-500)
- OK INDUSTRIES 4 in Adjustable Wire Stripper 18 to 28 AWG (ST-550)
- OK INDUSTRIES 4 in ESD Safe Adjustable Wire Stripper 20 to 30 AWG (ST-500ESD)
- OK INDUSTRIES 3 7/8 in Adjustable Wire Stripper 26 to 36 AWG (ST-450)
- OK INDUSTRIES Rechargeable Battery, NiMH, 3.6V, 2.0 Amp (PTX-B)
- PALADIN TOOLS Stripper 22-10 & 30-20 Awb Bundle (PA1123)
- FORNEY Forney Industries Inc 60448 Medium Oxy-Acetylene Cutting Tip; Size No. 1 (8910820)
- Ok Industries Crimping Tools