Shop All Electrical Wire & Cable
Ok Industries
5" Pre-Cut Wire Wrapping Wire 30 AWG WT
Mfr # 30-W-50-030
Zoro # G5056003
product price: $10.95
/pk 50, $0.22/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 5 in
- Jacket Color White
- Jacket Material Kynar(R)
- Length - Wire and Cable 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # 30-W-50-030
- Zoro # G5056003
- UPC # 811490010987
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 30 AWG |
Length | 5 in |
Length - Wire and Cable | 5" |
Nominal Outside Dia. | 0.02 in |
Length (Wire and Cable) | 5" |
Wire Size - Wire and Cable | 30 AWG |
Length (Straight Wireway) | 5 in |
Details
Jacket Color | White |
Jacket Material | Kynar(R) |
Item | Pre-Cut Wire Wrapping Wire |
Temp. Range | 221 Degrees F |
Jacket Material - Wire and Cable | Kynar(R) |
Standards | UL 1423 |
Wire Color | White |
Wire and Cable Item | Pre-Cut Wire Wrapping Wire |
Conductor Material | Silver Coated Copper |
Features | 1" of Stripped Wire on Either End |
Temp. Rating | 221 Degrees F |
Insulation Color | White |
Wire Material | Silver Plated Copper |
Insulated / Uninsulated | Insulated |
Special Features | 1 in of Stripped Wire on Each End |
Insulation Material | Kynar |
Description
Pre-Cut Wire Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R), Wire Color White, Length 5 in, Jacket Color White, Nominal Outside Dia. 0.02 in, Conductor Material Silver Coated Copper, Temp. Rating 221 Degrees F, Special Features 1 in of Stripped Wire on Each End, Standards UL 1423, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Midnight (SC-1-MN)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- SCHNEIDER ManualMotorStarter, IEC, PushButton, Therm (GP2E16)
- HARTING Han Modular Pneumatic Contact, PK 10 (09140006153)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. WT (R24W-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 50 ft. BL (R-30B-0050)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. YL (R30Y-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. WT (R26W-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ1)
- Ok Industries Electrical Wire & Cable