Shop All Electrical Wire & Cable
Ok Industries
5" Pre-Cut Wire Wrapping Wire 30 AWG RD
Mfr # 30-R-50-030
Zoro # G5055924
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 5 in
- Jacket Color Red
- Jacket Material Kynar(R)
- Length - Wire and Cable 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # 30-R-50-030
- Zoro # G5055924
- UPC # 811490011083
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 30 AWG |
Length | 5 in |
Length - Wire and Cable | 5" |
Length (Wire and Cable) | 5" |
Wire Size - Wire and Cable | 30 AWG |
Nominal Outside Dia. | 0.02 in |
Length (Straight Wireway) | 5 in |
Details
Jacket Color | Red |
Jacket Material | Kynar(R) |
Item | Pre-Cut Wire Wrapping Wire |
Temp. Range | 221 Degrees F |
Conductor Material | Silver Coated Copper |
Jacket Material - Wire and Cable | Kynar(R) |
Features | 1" of Stripped Wire on Either End |
Standards | UL 1423 |
Wire and Cable Item | Pre-Cut Wire Wrapping Wire |
Wire Color | Red |
Wire Material | Silver Plated Copper |
Insulated / Uninsulated | Insulated |
Insulation Color | Red |
Temp. Rating | 221 Degrees F |
Special Features | 1 in of Stripped Wire on Each End |
Insulation Material | Kynar |
Description
Pre-Cut Wire Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R), Wire Color Red, Length 5 in, Jacket Color Red, Nominal Outside Dia. 0.02 in, Conductor Material Silver Coated Copper, Temp. Rating 221 Degrees F, Special Features 1 in of Stripped Wire on Each End, Standards UL 1423, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (JM60100-3CR)
- ABB A30-30-10-84, A30, 3P CONTR, 110/50,110-120/60 (A30-30-10-84)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 60A, 500V AC, Non-Indicating (A50QS60-4)
- OK INDUSTRIES 5" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-030)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. RD (R24R-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. YL (R30Y-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. RD (R30R-0100)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. WT (R24W-0100)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Orange, 0.0253" Diameter, PTFE, 600 Volts (22PTFESTRORA25)
- Ok Industries Electrical Wire & Cable