Shop All Electrical Wire & Cable
Ok Industries
5" Pre-Cut Wire Wrapping Wire 30 AWG BL
Mfr # 30-B-50-030
Zoro # G5055951
$10.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 5 in
- Jacket Color Blue
- Jacket Material Kynar(R)
- Standards UL 1423
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # 30-B-50-030
- Zoro # G5055951
- UPC # 811490011076
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 30 AWG |
Length | 5 in |
Length - Wire and Cable | 5" |
Nominal Outside Dia. | 0.02 in |
Wire Size - Wire and Cable | 30 AWG |
Length (Wire and Cable) | 5" |
Length (Straight Wireway) | 5 in |
Details
Jacket Color | Blue |
Jacket Material | Kynar(R) |
Item | Pre-Cut Wire Wrapping Wire |
Standards | UL 1423 |
Conductor Material | Silver Coated Copper |
Jacket Material - Wire and Cable | Kynar(R) |
Features | 1" of Stripped Wire on Either End |
Wire and Cable Item | Pre-Cut Wire Wrapping Wire |
Wire Color | Blue |
Temp. Range | 221 Degrees F |
Temp. Rating | 221 Degrees F |
Wire Material | Silver Plated Copper |
Insulated / Uninsulated | Insulated |
Insulation Color | Blue |
Special Features | 1 in of Stripped Wire on Each End |
Insulation Material | Kynar |
Description
Pre-Cut Wire Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R), Wire Color Blue, Length 5 in, Jacket Color Blue, Nominal Outside Dia. 0.02 in, Conductor Material Silver Coated Copper, Temp. Rating 221 Degrees F, Special Features 1 in of Stripped Wire on Each End, Standards UL 1423, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Thermocouple, General Purpose Type K Thermocouple With 6 Spade Terminals (122095-01)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- SUPERIOR ELECTRIC Straight Electrical Receptacle 3 Wire, 15 Amps, 250V, NEMA 6-15R (YGA020F)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 1) Decorator 1) Box Mount Blank, White (PJ1326W)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (KSW24BLK-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. RD (R30R-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BL (R26B-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (KSW30BLK-0100)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG RD (30-R-50-010)
- WELLINGTON Wellington N7411S0200S Braid Jacket Nylon Cord Spool White - 0.17 in. x 200 ft. (73017)
- Ok Industries Electrical Wire & Cable