Shop All Electrical Wire & Cable
Ok Industries
4" Pre-Cut Wire Wrapping Wire 30 AWG RD
Mfr # 30-R-50-020
Zoro # G5055985
product price: $9.95
/pk 50, $0.20/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 4 in
- Jacket Color Red
- Jacket Material Kynar(R)
- Nominal Outside Dia. 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # 30-R-50-020
- Zoro # G5055985
- UPC # 811490011052
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 30 AWG |
Length | 4 in |
Nominal Outside Dia. | 0.02 in |
Wire Size - Wire and Cable | 30 AWG |
Length (Wire and Cable) | 4" |
Length - Wire and Cable | 4" |
Length (Straight Wireway) | 4 in |
Details
Jacket Color | Red |
Jacket Material | Kynar(R) |
Item | Pre-Cut Wire Wrapping Wire |
Wire Color | Red |
Jacket Material - Wire and Cable | Kynar(R) |
Conductor Material | Silver Coated Copper |
Features | 1" of Stripped Wire on Either End |
Wire and Cable Item | Pre-Cut Wire Wrapping Wire |
Standards | UL 1423 |
Temp. Range | 221 Degrees F |
Wire Material | Silver Plated Copper |
Temp. Rating | 221 Degrees F |
Insulated / Uninsulated | Insulated |
Insulation Color | Red |
Special Features | 1 in of Stripped Wire on Each End |
Insulation Material | Kynar |
Description
Pre-Cut Wire Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R), Wire Color Red, Length 4 in, Jacket Color Red, Nominal Outside Dia. 0.02 in, Conductor Material Silver Coated Copper, Temp. Rating 221 Degrees F, Special Features 1 in of Stripped Wire on Each End, Standards UL 1423, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 100A, Fast-Acting, 600V AC, Bolt-On (KAC-100)
- PANDUIT Entrance End, Off White, PVC, Ends (T70EEIW)
- ANDERSON POWER PRODUCTS PP180 CON 2 BULK (1383BK)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRB2500)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. BK (R30BLK-1000)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (KSW30BLK-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG BL (30-B-50-010)
- OK INDUSTRIES 5" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-030)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG RD (30-R-50-010)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C2536A)
- Ok Industries Electrical Wire & Cable