Shop All Electrical Wire & Cable
Ok Industries
30 AWG Wire Wrapping Wire with Dispenser 50 ft. YL
Mfr # WD-30-Y
Zoro # G2900046
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 50 ft
- Jacket Color Yellow
- Jacket Material Kynar(R)
- Features Silver Plated OFHC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # WD-30-Y
- Zoro # G2900046
- UPC # 811490012486
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 30 AWG |
Length | 50 ft |
Nominal Outside Dia. | 0.02 in |
Length - Wire and Cable | 50 ft. |
Wire Size - Wire and Cable | 30 AWG |
Length (Wire and Cable) | 50 ft. |
Length (Straight Wireway) | 50 ft |
Details
Jacket Color | Yellow |
Jacket Material | Kynar(R) |
Item | Spooled Wrapping Wire with Dispenser |
Features | Silver Plated OFHC |
Temp. Range | 221 Degrees F |
Jacket Material - Wire and Cable | Kynar(R) |
Wire Color | Yellow |
Standards | UL 1422 |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Wire and Cable Item | Wire Wrapping Wire with Dispenser |
Insulation Color | Yellow |
Temp. Rating | 221 Degrees F |
Wire Material | Silver Plated Copper |
Insulated / Uninsulated | Insulated |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire with Dispenser, Wire Size 30 AWG, Jacket Material Kynar(R), Wire Color Yellow, Length 50 ft, Jacket Color Yellow, Nominal Outside Dia. 0.02 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Semiconductor Fuse, PSR Series, 630A, Very Fast Acting, 700V AC, Square (PSR031DL0630Z)
- HUBBELL Wall Switch, Gray, 3-Way Type, 1 to 2 HP (CSB315GY)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 9 A (LC1D09P7)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BR3)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BL (R26B-0100)
- OK INDUSTRIES 28 AWG Wire Wrapping Wire 100 ft. RD (KSW28R-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. RD (R30R-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. YL (R30Y-1000)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. BK (R30BLK-1000)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (KSW30BLK-0100)
- CAROL 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02636.35T.05)
- Ok Industries Electrical Wire & Cable