Shop All Electrical Wire & Cable
Ok Industries
30 AWG Wire Wrapping Wire with Dispenser 50 ft. BL
Mfr # WD-30-B
Zoro # G3253065
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 50 ft
- Jacket Color Blue
- Jacket Material Kynar(R)
- Features Silver Plated OFHC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # WD-30-B
- Zoro # G3253065
- UPC # 811490012479
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 30 AWG |
Length | 50 ft |
Nominal Outside Dia. | 0.02 in |
Wire Size - Wire and Cable | 30 AWG |
Length - Wire and Cable | 50 ft. |
Length (Wire and Cable) | 50 ft. |
Length (Straight Wireway) | 50 ft |
Details
Jacket Color | Blue |
Jacket Material | Kynar(R) |
Item | Spooled Wrapping Wire with Dispenser |
Features | Silver Plated OFHC |
Temp. Range | 221 Degrees F |
Wire and Cable Item | Wire Wrapping Wire with Dispenser |
Wire Color | Blue |
Standards | UL 1422 |
Jacket Material - Wire and Cable | Kynar(R) |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Insulation Color | Blue |
Insulated / Uninsulated | Insulated |
Wire Material | Silver Plated Copper |
Temp. Rating | 221 Degrees F |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire with Dispenser, Wire Size 30 AWG, Jacket Material Kynar(R), Wire Color Blue, Length 50 ft, Jacket Color Blue, Nominal Outside Dia. 0.02 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F23203)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #6 Stud PK (84-2424)
- LISLE ADAPTER 32MM F/43300 (LI43380)
- ZORO SELECT Electrical Connector Asst, 144 Pcs (WWG-DISP-EC144)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BL (R26B-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BL (R30B-0100)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-010)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. WT (R30W-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. YL (R26Y-0100)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED500)
- Ok Industries Electrical Wire & Cable