Shop All Electrical Wire & Cable
Ok Industries
30 AWG Wire Wrapping Wire 1000 ft. YL
Mfr # KSW30Y-1000
Zoro # G2314121
product price: $113.95
/ea
Free Shipping & Returns
$113.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 1,000 ft
- Jacket Color Yellow
- Jacket Material Kynar(R) KSW
- Length (Wire and Cable) 1000 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # KSW30Y-1000
- Zoro # G2314121
- UPC # 811490013025
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 30 AWG |
Length | 1,000 ft |
Length (Wire and Cable) | 1000 ft. |
Length - Wire and Cable | 1000 ft. |
Nominal Outside Dia. | 0.02 in |
Wire Size - Wire and Cable | 30 AWG |
Length (Straight Wireway) | 1,000 ft |
Outside Dia. | 0.02 in |
Details
Jacket Color | Yellow |
Jacket Material | Kynar(R) KSW |
Item | Spooled Wrapping Wire |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Standards | UL 1422 |
Jacket Material - Wire and Cable | Kynar(R) KSW |
Wire Color | Yellow |
Wire and Cable Item | Wire Wrapping Wire |
Features | Silver Plated OFHC |
Temp. Range | 221 Degrees F |
Wire Material | Silver Plated Copper |
Insulated / Uninsulated | Insulated |
Temp. Rating | 221 Degrees F |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R) KSW, Wire Color Yellow, Length 1,000 ft, Jacket Color Yellow, Nominal Outside Dia. 0.02 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14)
- EUCHNER Evaluation Safety Relay, Plastic, 2NO (CES-A-ABA-01)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR3RH6)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Blue, 500 ft Length (22UL1007TPCBLU500)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BL (R30B-0100)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-010)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. RD (R24R-0100)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG RD (30-R-50-010)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (KSW30BLK-0100)
- OK INDUSTRIES 28 AWG Wire Wrapping Wire 100 ft. RD (KSW28R-0100)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 1000' Length, 0.0403" Diameter, Natural (18BCW1000)
- Ok Industries Electrical Wire & Cable