Shop All Electrical Wire & Cable
Ok Industries
30 AWG Wire Wrapping Wire 1000 ft. RD
Mfr # KSW30R-1000
Zoro # G1007167
product price: $113.95
/ea
Free Shipping & Returns
$113.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 1,000 ft
- Jacket Color Red
- Jacket Material Kynar(R) KSW
- Wire Size - Wire and Cable 30 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # KSW30R-1000
- Zoro # G1007167
- UPC # 811490013001
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 30 AWG |
Length | 1,000 ft |
Wire Size - Wire and Cable | 30 AWG |
Length - Wire and Cable | 1000 ft. |
Length (Wire and Cable) | 1000 ft. |
Nominal Outside Dia. | 0.02 in |
Length (Straight Wireway) | 1,000 ft |
Outside Dia. | 0.02 in |
Details
Jacket Color | Red |
Jacket Material | Kynar(R) KSW |
Item | Spooled Wrapping Wire |
Features | Silver Plated OFHC |
Temp. Range | 221 Degrees F |
Jacket Material - Wire and Cable | Kynar(R) KSW |
Standards | UL 1422 |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Wire Color | Red |
Wire and Cable Item | Wire Wrapping Wire |
Wire Material | Silver Plated Copper |
Temp. Rating | 221 Degrees F |
Insulated / Uninsulated | Insulated |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R) KSW, Wire Color Red, Length 1,000 ft, Jacket Color Red, Nominal Outside Dia. 0.02 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Flngd Inlet, 30A 125V, 2-Pole 3-Wire Grndng, L5-30P, Scrw Terminal, Wht, Wthrprf Cvr (70530MBWP)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- WIREMOLD Communications Plate, Gray, Die-Cast Zinc (C8005P-3RT)
- RACO Emt Compr Coupling, Raintight, 3", Steel (2952RT)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. WT (R30W-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BL (R30B-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. YL (R30Y-1000)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (R24BLK-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 50 ft. BL (R-30B-0050)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG BL (30-B-50-010)
- SWE-TECH 3C Security/Alarm Wire, Blue, 22/4 22AWG 4 Conductor, Solid, CMR / Inwall rated, Coil Pack, 500 foot (FWT10K4-04612CF)
- Ok Industries Electrical Wire & Cable