Shop All Electrical Wire & Cable
Ok Industries
30 AWG Wire Wrapping Wire 1000 ft. BL
Mfr # KSW30B-1000
Zoro # G6799274
Free Shipping & Returns
$113.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 1,000 ft
- Jacket Color Blue
- Jacket Material Kynar(R) KSW
- Jacket Material - Wire and Cable Kynar(R) KSW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # KSW30B-1000
- Zoro # G6799274
- UPC # 811490012981
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 30 AWG |
Length | 1,000 ft |
Nominal Outside Dia. | 0.02 in |
Length (Wire and Cable) | 1000 ft. |
Wire Size - Wire and Cable | 30 AWG |
Length - Wire and Cable | 1000 ft. |
Length (Straight Wireway) | 1,000 ft |
Outside Dia. | 0.02 in |
Details
Jacket Color | Blue |
Jacket Material | Kynar(R) KSW |
Item | Spooled Wrapping Wire |
Jacket Material - Wire and Cable | Kynar(R) KSW |
Standards | UL 1422 |
Temp. Range | 221 Degrees F |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Wire and Cable Item | Wire Wrapping Wire |
Features | Silver Plated OFHC |
Wire Color | Blue |
Temp. Rating | 221 Degrees F |
Insulated / Uninsulated | Insulated |
Wire Material | Silver Plated Copper |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R) KSW, Wire Color Blue, Length 1,000 ft, Jacket Color Blue, Nominal Outside Dia. 0.02 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362DSGL)
- ABB 2521, .5 IN CORD CONNECTOR .250-.375 RANG, PK 25 (2521)
- 3M Twist On Wire Connector, 18-8 AWG, PK100 (R/Y+BOX)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. RD (R24R-0100)
- OK INDUSTRIES 28 AWG Wire Wrapping Wire 100 ft. RD (KSW28R-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. WT (R26W-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. YL (R26Y-0100)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-010)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (KSW24BLK-0100)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0079 Diameter, Orange, 500 ft Length (18UL1007TPCORA500)
- Ok Industries Electrical Wire & Cable