Shop All Electrical Wire & Cable
Ok Industries
30 AWG Wire Wrapping Wire 1000 ft. BK
Mfr # KSW30BLK-1000
Zoro # G3196505
product price: $113.95
/ea
Free Shipping & Returns
$113.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 1,000 ft
- Jacket Color Black
- Jacket Material Kynar(R) KSW
- Standards UL 1422
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # KSW30BLK-1000
- Zoro # G3196505
- UPC # 811490012998
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 30 AWG |
Length | 1,000 ft |
Wire Size - Wire and Cable | 30 AWG |
Nominal Outside Dia. | 0.02 in |
Length - Wire and Cable | 1000 ft. |
Length (Wire and Cable) | 1000 ft. |
Length (Straight Wireway) | 1,000 ft |
Outside Dia. | 0.02 in |
Details
Jacket Color | Black |
Jacket Material | Kynar(R) KSW |
Item | Spooled Wrapping Wire |
Wire and Cable Item | Wire Wrapping Wire |
Standards | UL 1422 |
Jacket Material - Wire and Cable | Kynar(R) KSW |
Features | Silver Plated OFHC |
Wire Color | Black |
Temp. Range | 221 Degrees F |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Temp. Rating | 221 Degrees F |
Insulated / Uninsulated | Insulated |
Wire Material | Silver Plated Copper |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R) KSW, Wire Color Black, Length 1,000 ft, Jacket Color Black, Nominal Outside Dia. 0.02 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 30A, 3 Pole, 240V AC (THQB32030)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m (7000-18021-2260500)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Yellow (HS359-S50-YELLOW)
- SQUARE D Miniature Circuit Breaker, HOMT Series 30A, 1 Pole, 120/240V AC (HOMT3015)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (KSW24BLK-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. YL (R30Y-1000)
- OK INDUSTRIES 5" Pre-Cut Wire Wrapping Wire 30 AWG BL (30-B-50-030)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (KSW30BLK-0100)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG RD (30-R-50-010)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-010)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-07)
- Ok Industries Electrical Wire & Cable