Shop All Electrical Wire & Cable
Ok Industries
30 AWG Wire Wrapping Wire 100 ft. YL
Mfr # KSW30Y-0100
Zoro # G2816685
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 100 ft
- Jacket Color Yellow
- Jacket Material Kynar(R) KSW
- Wire Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # KSW30Y-0100
- Zoro # G2816685
- UPC # 811490012974
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 30 AWG |
Length | 100 ft |
Length (Wire and Cable) | 100 ft. |
Wire Size - Wire and Cable | 30 AWG |
Nominal Outside Dia. | 0.02 in |
Length - Wire and Cable | 100 ft. |
Length (Straight Wireway) | 100 ft |
Outside Dia. | 0.02 in |
Details
Jacket Color | Yellow |
Jacket Material | Kynar(R) KSW |
Item | Spooled Wrapping Wire |
Wire Color | Yellow |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Jacket Material - Wire and Cable | Kynar(R) KSW |
Features | Silver Plated OFHC |
Temp. Range | 221 Degrees F |
Standards | UL 1422 |
Wire and Cable Item | Wire Wrapping Wire |
Temp. Rating | 221 Degrees F |
Wire Material | Silver Plated Copper |
Insulated / Uninsulated | Insulated |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R) KSW, Wire Color Yellow, Length 100 ft, Jacket Color Yellow, Nominal Outside Dia. 0.02 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Black, Single Pack (HBL5966VBLK)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG1000403)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Remte Split Core, Adj., 10A (RIBXLCJA)
- DAYTON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (11X450)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. WT (R26W-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BL (R26B-0100)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. RD (R24R-0100)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG RD (30-R-50-010)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (KSW24BLK-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ8)
- Ok Industries Electrical Wire & Cable