Shop All Electrical Wire & Cable
Ok Industries
30 AWG Wire Wrapping Wire 100 ft. WT
Mfr # KSW30W-0100
Zoro # G6799554
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 100 ft
- Jacket Color White
- Jacket Material Kynar(R) KSW
- Standards UL 1422
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # KSW30W-0100
- Zoro # G6799554
- UPC # 811490012967
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 30 AWG |
Length | 100 ft |
Nominal Outside Dia. | 0.02 in |
Length - Wire and Cable | 100 ft. |
Length (Wire and Cable) | 100 ft. |
Wire Size - Wire and Cable | 30 AWG |
Length (Straight Wireway) | 100 ft |
Outside Dia. | 0.02 in |
Details
Jacket Color | White |
Jacket Material | Kynar(R) KSW |
Item | Spooled Wrapping Wire |
Standards | UL 1422 |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Features | Silver Plated OFHC |
Jacket Material - Wire and Cable | Kynar(R) KSW |
Temp. Range | 221 Degrees F |
Wire and Cable Item | Wire Wrapping Wire |
Wire Color | White |
Insulated / Uninsulated | Insulated |
Wire Material | Silver Plated Copper |
Temp. Rating | 221 Degrees F |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R) KSW, Wire Color White, Length 100 ft, Jacket Color White, Nominal Outside Dia. 0.02 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Single-Pole Decorator Paddle Wall Light Switch, 15A 120/277V, On/Off Rocker, Black, 10PK (SSK1-BK-10)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 30W, 1.3A, DIN Rail (ML30.241)
- SCHNEIDER ELECTRIC D40A To D65A Varistor 110250Vac/Dc Suppr (LAD4V3U)
- DAIKIN Temp Sensor Assy (349982403)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BL (R30B-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BK (R26BLK-0100)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. RD (R24R-0100)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG RD (30-R-50-010)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (KSW30BLK-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- ANCOR Yellow 18 AWG Tinned Copper Wire - 35' (181003)
- Ok Industries Electrical Wire & Cable