Shop All Electrical Wire & Cable
Ok Industries
30 AWG Wire Wrapping Wire 100 ft. RD
Mfr # KSW30R-0100
Zoro # G7145381
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 100 ft
- Jacket Color Red
- Jacket Material Kynar(R) KSW
- Length - Wire and Cable 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # KSW30R-0100
- Zoro # G7145381
- UPC # 811490012950
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 30 AWG |
Length | 100 ft |
Length - Wire and Cable | 100 ft. |
Nominal Outside Dia. | 0.02 in |
Length (Wire and Cable) | 100 ft. |
Wire Size - Wire and Cable | 30 AWG |
Length (Straight Wireway) | 100 ft |
Outside Dia. | 0.02 in |
Details
Jacket Color | Red |
Jacket Material | Kynar(R) KSW |
Item | Spooled Wrapping Wire |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Wire and Cable Item | Wire Wrapping Wire |
Features | Silver Plated OFHC |
Jacket Material - Wire and Cable | Kynar(R) KSW |
Wire Color | Red |
Standards | UL 1422 |
Temp. Range | 221 Degrees F |
Wire Material | Silver Plated Copper |
Insulated / Uninsulated | Insulated |
Temp. Rating | 221 Degrees F |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R) KSW, Wire Color Red, Length 100 ft, Jacket Color Red, Nominal Outside Dia. 0.02 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 24.00x20.00x8.00, Gray, S (A24H20BLP3PT)
- CALCONDUIT Sweep, 6 in. x 90 Deg x 48 in., GRC (876896)
- EATON Push Button, 22.5 mm, 1NO/1NC, Green (M22-DL-G-K11-230G)
- TAYMAC While In Use Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410G)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BL (R30B-0100)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG RD (30-R-50-010)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-010)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BK (R26BLK-0100)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (KSW24BLK-0100)
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V GY (13059155)
- Ok Industries Electrical Wire & Cable