Shop All Electrical Wire & Cable
Ok Industries
30 AWG Wire Wrapping Wire 100 ft. BK
Mfr # KSW30BLK-0100
Zoro # G6666502
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 30 AWG
- Length 100 ft
- Jacket Color Black
- Jacket Material Kynar(R) KSW
- Length (Wire and Cable) 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # KSW30BLK-0100
- Zoro # G6666502
- UPC # 811490012943
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 30 AWG |
Length | 100 ft |
Length (Wire and Cable) | 100 ft. |
Length - Wire and Cable | 100 ft. |
Nominal Outside Dia. | 0.02 in |
Wire Size - Wire and Cable | 30 AWG |
Length (Straight Wireway) | 100 ft |
Outside Dia. | 0.02 in |
Details
Jacket Color | Black |
Jacket Material | Kynar(R) KSW |
Item | Spooled Wrapping Wire |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Temp. Range | 221 Degrees F |
Jacket Material - Wire and Cable | Kynar(R) KSW |
Standards | UL 1422 |
Features | Silver Plated OFHC |
Wire and Cable Item | Wire Wrapping Wire |
Wire Color | Black |
Wire Material | Silver Plated Copper |
Temp. Rating | 221 Degrees F |
Insulated / Uninsulated | Insulated |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire, Wire Size 30 AWG, Jacket Material Kynar(R) KSW, Wire Color Black, Length 100 ft, Jacket Color Black, Nominal Outside Dia. 0.02 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQC Series 30A, 2 Pole, 120/240V AC (THQC2130WL)
- 3M Resin Comp Splice Kit, 4 AWG to 250 kcmil (85-16)
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TU00)
- MONOPRICE Cat5E 24Awg Utp D Cable_ 14Ft Black (11246)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. WT (R26W-0100)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG RD (30-R-50-010)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BL (R26B-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (KSW24BLK-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. YL (R30Y-0100)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 500' Length, 0.0641" Diameter, Natural (14BCW500)
- Ok Industries Electrical Wire & Cable