Shop All Electrical Wire & Cable
Ok Industries
28 AWG Wire Wrapping Wire 100 ft. WT
Mfr # R28W-0100
Zoro # G7019214
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Length 100 ft
- Jacket Color White
- Jacket Material Kynar(R)
- Nominal Outside Dia. 0.024 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # R28W-0100
- Zoro # G7019214
- UPC # 811490012714
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 28 AWG |
Length | 100 ft |
Nominal Outside Dia. | 0.024 in |
Wire Size - Wire and Cable | 28 AWG |
Length (Wire and Cable) | 100 ft. |
Length - Wire and Cable | 100 ft. |
Length (Straight Wireway) | 100 ft |
Outside Dia. | 0.024 in |
Details
Jacket Color | White |
Jacket Material | Kynar(R) |
Item | Spooled Wrapping Wire |
Temp. Range | 221 Degrees F |
Features | Silver Plated OFHC |
Standards | UL 1422 |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Jacket Material - Wire and Cable | Kynar(R) |
Wire and Cable Item | Wire Wrapping Wire |
Wire Color | White |
Insulated / Uninsulated | Insulated |
Temp. Rating | 221 Degrees F |
Wire Material | Silver Plated Copper |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire, Wire Size 28 AWG, Jacket Material Kynar(R), Wire Color White, Length 100 ft, Jacket Color White, Nominal Outside Dia. 0.024 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Plug 3P 4W 125/250VAC (HBL28W74)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 3.0 HP, 20A (71520NP)
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7012)
- TEMPCO Thermocouple, Type K, 24 in L (MTA01208)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. YL (R26Y-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BL (R30B-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 50 ft. BL (R-30B-0050)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (KSW30BLK-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire with Dispenser 50 ft. BL (WD-30-B)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. YL (R30Y-1000)
- CHAINFLEX 10 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-60-04)
- Ok Industries Electrical Wire & Cable