Shop All Electrical Wire & Cable
Ok Industries
28 AWG Wire Wrapping Wire 100 ft. BL
Mfr # R28B-0100
Zoro # G2014801
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Length 100 ft
- Jacket Color Blue
- Jacket Material Kynar(R)
- Standards UL 1422
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # R28B-0100
- Zoro # G2014801
- UPC # 811490012684
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 28 AWG |
Length | 100 ft |
Length (Wire and Cable) | 100 ft. |
Length - Wire and Cable | 100 ft. |
Wire Size - Wire and Cable | 28 AWG |
Nominal Outside Dia. | 0.024 in |
Length (Straight Wireway) | 100 ft |
Outside Dia. | 0.024 in |
Details
Jacket Color | Blue |
Jacket Material | Kynar(R) |
Item | Spooled Wrapping Wire |
Standards | UL 1422 |
Features | Silver Plated OFHC |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Wire and Cable Item | Wire Wrapping Wire |
Wire Color | Blue |
Jacket Material - Wire and Cable | Kynar(R) |
Temp. Range | 221 Degrees F |
Insulated / Uninsulated | Insulated |
Temp. Rating | 221 Degrees F |
Wire Material | Silver Plated Copper |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire, Wire Size 28 AWG, Jacket Material Kynar(R), Wire Color Blue, Length 100 ft, Jacket Color Blue, Nominal Outside Dia. 0.024 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 100A, Fast-Acting, 250V AC, Bolt-On (FWX-100A)
- HONEYWELL C7031B2005 1097 Ohm Ptc Duct (C7031B2005)
- RACO Mud Ring, NOVAL Accessory, 3 Gang, Steel, Square Box (794)
- SQUARE D Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115DF)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. BK (R30BLK-1000)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. YL (R26Y-0100)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-010)
- OK INDUSTRIES 5" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-030)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. WT (R24W-0100)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. BK (E3681)
- Ok Industries Electrical Wire & Cable