Shop All Electrical Wire & Cable
Ok Industries
28 AWG Wire Wrapping Wire 100 ft. BL
Mfr # KSW28B-0100
Zoro # G3363796
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 28 AWG
- Length 100 ft
- Jacket Color Blue
- Jacket Material Kynar(R) KSW
- Temp. Range 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # KSW28B-0100
- Zoro # G3363796
- UPC # 811490012882
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 28 AWG |
Length | 100 ft |
Length (Wire and Cable) | 100 ft. |
Wire Size - Wire and Cable | 28 AWG |
Length - Wire and Cable | 100 ft. |
Nominal Outside Dia. | 0.024 in |
Length (Straight Wireway) | 100 ft |
Outside Dia. | 0.024 in |
Details
Jacket Color | Blue |
Jacket Material | Kynar(R) KSW |
Item | Spooled Wrapping Wire |
Temp. Range | 221 Degrees F |
Features | Silver Plated OFHC |
Jacket Material - Wire and Cable | Kynar(R) KSW |
Wire and Cable Item | Wire Wrapping Wire |
Wire Color | Blue |
Standards | UL 1422 |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Temp. Rating | 221 Degrees F |
Wire Material | Silver Plated Copper |
Insulated / Uninsulated | Insulated |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire, Wire Size 28 AWG, Jacket Material Kynar(R) KSW, Wire Color Blue, Length 100 ft, Jacket Color Blue, Nominal Outside Dia. 0.024 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- ENM Hour Meter, LCD, Flush Round, Remote Signal (T1161BB)
- STARTECH.COM RESEALABLE ZIP TIES (CBMZTS10N4)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 022291000 (022291000)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. YL (R30Y-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. RD (R30R-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. WT (R30W-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (KSW30BLK-0100)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG RD (30-R-50-010)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 50 ft. BL (R-30B-0050)
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-15-05-100)
- Ok Industries Electrical Wire & Cable