Shop All Electrical Wire & Cable
Ok Industries
26 AWG Wire Wrapping Wire 100 ft. WT
Mfr # R26W-0100
Zoro # G1628724
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Length 100 ft
- Jacket Color White
- Jacket Material Kynar(R)
- Nominal Outside Dia. 0.027 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # R26W-0100
- Zoro # G1628724
- UPC # 811490012660
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 26 AWG |
Length | 100 ft |
Nominal Outside Dia. | 0.027 in |
Wire Size - Wire and Cable | 26 AWG |
Length (Wire and Cable) | 100 ft. |
Length - Wire and Cable | 100 ft. |
Wire Size (Wire and Cable) | 26 AWG |
Length (Straight Wireway) | 100 ft |
Outside Dia. | 0.027 in |
Details
Jacket Color | White |
Jacket Material | Kynar(R) |
Item | Spooled Wrapping Wire |
Standards | UL 1422 |
Features | Silver Plated OFHC |
Temp. Range | 221 Degrees F |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Jacket Material - Wire and Cable | Kynar(R) |
Wire and Cable Item | Wire Wrapping Wire |
Wire Color | White |
Temp. Rating | 221 Degrees F |
Wire Material | Silver Plated Copper |
Insulated / Uninsulated | Insulated |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire, Wire Size 26 AWG, Jacket Material Kynar(R), Wire Color White, Length 100 ft, Jacket Color White, Nominal Outside Dia. 0.027 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 18mm, Unshielded, NPN, NC, 2m (E57G-18UNC8-C2)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- HUBBELL PREMISE WIRING Plate, 3 Ports, Gray (SSFL13)
- DAYTON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (30G285)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BK (R26BLK-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. RD (R30R-0100)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. RD (R24R-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire with Dispenser 50 ft. BL (WD-30-B)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- OK INDUSTRIES 5" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-030)
- CHAINFLEX Measuring System Cable, 50 V, 0.39 in dia. (CF113-017-D)
- Ok Industries Electrical Wire & Cable