Shop All Electrical Wire & Cable
Ok Industries
26 AWG Wire Wrapping Wire 100 ft. BL
Mfr # KSW26B-0100
Zoro # G6565456
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 26 AWG
- Length 100 ft
- Jacket Color Blue
- Jacket Material Kynar(R) KSW
- Features Silver Plated OFHC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # KSW26B-0100
- Zoro # G6565456
- UPC # 811490012837
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 26 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 26 AWG |
Nominal Outside Dia. | 0.027 in |
Length - Wire and Cable | 100 ft. |
Length (Wire and Cable) | 100 ft. |
Wire Size (Wire and Cable) | 26 AWG |
Length (Straight Wireway) | 100 ft |
Outside Dia. | 0.027 in |
Details
Jacket Color | Blue |
Jacket Material | Kynar(R) KSW |
Item | Spooled Wrapping Wire |
Features | Silver Plated OFHC |
Temp. Range | 221 Degrees F |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Wire and Cable Item | Wire Wrapping Wire |
Wire Color | Blue |
Standards | UL 1422 |
Jacket Material - Wire and Cable | Kynar(R) KSW |
Temp. Rating | 221 Degrees F |
Wire Material | Silver Plated Copper |
Insulated / Uninsulated | Insulated |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire, Wire Size 26 AWG, Jacket Material Kynar(R) KSW, Wire Color Blue, Length 100 ft, Jacket Color Blue, Nominal Outside Dia. 0.027 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF BUSHNG RUBBR 3/4""DIA CD3 (61480)
- SOUTHWIRE Thermostat Cable, 250ft, 0.15 Diameter, CL2 (553040407)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250301P)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG BL (30-B-50-010)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. RD (R24R-0100)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG RD (30-R-50-010)
- OK INDUSTRIES 5" Pre-Cut Wire Wrapping Wire 30 AWG BL (30-B-50-030)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BK (R26BLK-0100)
- CHAINFLEX Data Cable, TPE, 0.33 in dia, Steel Blue (CF11-02-04-02)
- Ok Industries Electrical Wire & Cable