Shop All Electrical Wire & Cable
Ok Industries
24 AWG Wire Wrapping Wire 100 ft. RD
Mfr # R24R-0100
Zoro # G0348573
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Length 100 ft
- Jacket Color Red
- Jacket Material Kynar(R)
- Features Silver Plated OFHC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # R24R-0100
- Zoro # G0348573
- UPC # 811490012608
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 24 AWG |
Length - Wire and Cable | 100 ft. |
Nominal Outside Dia. | 0.031 in |
Length (Wire and Cable) | 100 ft. |
Wire Size (Wire and Cable) | 24 AWG |
Length (Straight Wireway) | 100 ft |
Outside Dia. | 0.03 in |
Details
Jacket Color | Red |
Jacket Material | Kynar(R) |
Item | Spooled Wrapping Wire |
Features | Silver Plated OFHC |
Wire Color | Red |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Temp. Range | 221 Degrees F |
Standards | UL 1422 |
Jacket Material - Wire and Cable | Kynar(R) |
Wire and Cable Item | Wire Wrapping Wire |
Wire Material | Silver Plated Copper |
Temp. Rating | 221 Degrees F |
Insulated / Uninsulated | Insulated |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire, Wire Size 24 AWG, Jacket Material Kynar(R), Wire Color Red, Length 100 ft, Jacket Color Red, Nominal Outside Dia. 0.031 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 2 in., 45 Degree, EMT (877023)
- RACO Conn, Flex Ac/Mc, Insul, 3", Mall Iron (3312)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GDW6)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBD01BDC)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-010)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (KSW24BLK-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BK (R26BLK-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. BK (R30BLK-1000)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. YL (R26Y-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BL (R26B-0100)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Green, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRGRE)
- Ok Industries Electrical Wire & Cable