Shop All Electrical Wire & Cable
Ok Industries
24 AWG Wire Wrapping Wire 100 ft. BL
Mfr # R24B-0100
Zoro # G0971266
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Length 100 ft
- Jacket Color Blue
- Jacket Material Kynar(R)
- Temp. Range 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # R24B-0100
- Zoro # G0971266
- UPC # 811490012585
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 100 ft |
Length - Wire and Cable | 100 ft. |
Wire Size - Wire and Cable | 24 AWG |
Length (Wire and Cable) | 100 ft. |
Wire Size (Wire and Cable) | 24 AWG |
Nominal Outside Dia. | 0.031 in |
Length (Straight Wireway) | 100 ft |
Outside Dia. | 0.03 in |
Details
Jacket Color | Blue |
Jacket Material | Kynar(R) |
Item | Spooled Wrapping Wire |
Temp. Range | 221 Degrees F |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Wire and Cable Item | Wire Wrapping Wire |
Features | Silver Plated OFHC |
Wire Color | Blue |
Jacket Material - Wire and Cable | Kynar(R) |
Standards | UL 1422 |
Insulated / Uninsulated | Insulated |
Wire Material | Silver Plated Copper |
Temp. Rating | 221 Degrees F |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire, Wire Size 24 AWG, Jacket Material Kynar(R), Wire Color Blue, Length 100 ft, Jacket Color Blue, Nominal Outside Dia. 0.031 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK10 (160272-2010)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804CHTLWWW)
- GE Molded Case Circuit Breaker, TEY Series 50A, 2 Pole, 277/480V AC (TEY250)
- RACO Grnd Bushng, Layin Lug, 1", Insl Mall Irn (1214)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. BK (R30BLK-1000)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG RD (30-R-50-010)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. WT (R30W-0100)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. RD (R24R-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. YL (R30Y-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. BL (R26B-0100)
- ANCOR Ancor Brown 16 AWG Tinned Copper Wire - 100' (102210)
- Ok Industries Electrical Wire & Cable