Shop All Electrical Wire & Cable
Ok Industries
24 AWG Wire Wrapping Wire 100 ft. BL
Mfr # KSW24B-0100
Zoro # G2861284
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Length 100 ft
- Jacket Color Blue
- Jacket Material Kynar(R) KSW
- Features Silver Plated OFHC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok Industries
- MFR # KSW24B-0100
- Zoro # G2861284
- UPC # 811490012783
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 100 ft |
Wire Size (Wire and Cable) | 24 AWG |
Nominal Outside Dia. | 0.031 in |
Length - Wire and Cable | 100 ft. |
Length (Wire and Cable) | 100 ft. |
Wire Size - Wire and Cable | 24 AWG |
Length (Straight Wireway) | 100 ft |
Outside Dia. | 0.03 in |
Details
Jacket Color | Blue |
Jacket Material | Kynar(R) KSW |
Item | Spooled Wrapping Wire |
Features | Silver Plated OFHC |
Jacket Material - Wire and Cable | Kynar(R) KSW |
Wire and Cable Item | Wire Wrapping Wire |
Temp. Range | 221 Degrees F |
Wire Color | Blue |
Standards | UL 1422 |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Insulated / Uninsulated | Insulated |
Temp. Rating | 221 Degrees F |
Wire Material | Silver Plated Copper |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire, Wire Size 24 AWG, Jacket Material Kynar(R) KSW, Wire Color Blue, Length 100 ft, Jacket Color Blue, Nominal Outside Dia. 0.031 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P138I)
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2002)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVJ1)
- POWER GEAR Cable Ties, Assorted Sizes, PK1000 (50724)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG BL (30-B-50-010)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. WT (R26W-0100)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (KSW24BLK-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. YL (R30Y-1000)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. RD (R30R-0100)
- OK INDUSTRIES 28 AWG Wire Wrapping Wire 100 ft. RD (KSW28R-0100)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Black, 500' Length (14UL1007STRBLA500)
- Ok Industries Electrical Wire & Cable