Shop All Electrical Wire & Cable
Ok Industries
24 AWG Wire Wrapping Wire 100 ft. BK
Mfr # KSW24BLK-0100
Zoro # G0657745
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Length 100 ft
- Jacket Color Black
- Jacket Material Kynar(R) KSW
- Length - Wire and Cable 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok Industries
- MFR # KSW24BLK-0100
- Zoro # G0657745
- UPC # 811490012790
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 24 AWG |
Length | 100 ft |
Length - Wire and Cable | 100 ft. |
Nominal Outside Dia. | 0.031 in |
Wire Size - Wire and Cable | 24 AWG |
Wire Size (Wire and Cable) | 24 AWG |
Length (Wire and Cable) | 100 ft. |
Length (Straight Wireway) | 100 ft |
Outside Dia. | 0.03 in |
Details
Jacket Color | Black |
Jacket Material | Kynar(R) KSW |
Item | Spooled Wrapping Wire |
Features | Silver Plated OFHC |
Temp. Range | 221 Degrees F |
Wire Color | Black |
Standards | UL 1422 |
Jacket Material - Wire and Cable | Kynar(R) KSW |
Conductor Material | Silver Plated Oxygen-free High Thermal Conductivity Copper |
Wire and Cable Item | Wire Wrapping Wire |
Temp. Rating | 221 Degrees F |
Insulated / Uninsulated | Insulated |
Wire Material | Silver Plated Copper |
Insulation Material | Kynar |
Description
Spooled Wrapping Wire, Wire Size 24 AWG, Jacket Material Kynar(R) KSW, Wire Color Black, Length 100 ft, Jacket Color Black, Nominal Outside Dia. 0.031 in, Conductor Material Silver Plated Oxygen-free High Thermal Conductivity Copper, Temp. Rating 221 Degrees F, Standards UL 1422
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY MEGA-fuse 60A/32V (package of 5 pcs) (CIP136060010)
- MERSEN Pwr Dist Block, 620A, 2P, 6AWG-350MCM, 600V (MPDB69122)
- HUBBELL 15A Locking Plug 2P 3W 125VAC L5-15P YL (HBL47CM20C)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1P7)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG RD (30-R-50-010)
- OK INDUSTRIES 24 AWG Wire Wrapping Wire 100 ft. BK (R24BLK-0100)
- OK INDUSTRIES 26 AWG Wire Wrapping Wire 100 ft. RD (R26R-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. BK (R30BLK-1000)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG BL (30-B-50-010)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-7002)
- Ok Industries Electrical Wire & Cable