Shop All Mechanics Gloves
This Product is Discontinued
Ok-1
Mechanics Gloves, XL, Black, Cotton Mesh (Discontinued)
Mfr # OK-NWGS-BLK-XL
Zoro # G0882102
This Product is Discontinued
Key Features
- Glove Size XL
- Color Black
- Palm Material Grain Leather
- Application Anti-Vibration/Lifting
- Palm Construction Padded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok-1
- MFR # OK-NWGS-BLK-XL
- Zoro # G0882102
- UPC # 011726322055
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Size- Alpha | XL |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Material | Grain Leather |
Application | Anti-Vibration/Lifting |
Palm Construction | Padded |
Closure Type | hook-and-loop |
Back Material | Cotton Mesh |
Finger Style | Half |
Lining | Unlined |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Palm Material Grain Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.