Shop All Knee Pads
This Product is Discontinued
Ok-1
Knee Pads, Foam, PR (Discontinued)
Mfr # OK-KP-350
Zoro # G1009259
This Product is Discontinued
Key Features
- Style Soft
- Number of Straps 1
- Closure Type Hook-and-Loop
- Elbow and Knee Pad Size Universal
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Elbow and Knee Pad Size | Universal |
Details
Item | Knee Pads |
Style | Soft |
Number of Straps | 1 |
Closure Type | Hook-and-Loop |
Color | Blue |
Strap Material | Elastic |
Pad Material | Polyurethane Foam |
Description
Knee Pads, Color Blue, Number of Straps 1, Strap Material Elastic, Pad Material Polyurethane Foam, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.