Shop All Back Braces
Ok-1 By Occunomix
OccuNomix OK1 Support Belt w Pad and Suspenders, L
Mfr # OK-1000S-BLK-L
Zoro # G007469777
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 9in
- Back Support Size Large 33"-39" Waist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok-1 By Occunomix
- MFR # OK-1000S-BLK-L
- Zoro # G007469777
- Country of Origin Taiwan, Province of China
- Category Back Braces
Dimensions
Width | 9in |
Back Support Size | Large 33"-39" Waist |
Details
Item | Back Supports |
Color | Black |
Description
Designed for comfort in lifting and repetitive motion, OK1 100 Black Nylon Back Support Belt features a black power knit nylon elastic body, lumbar support padding, double closure system and detachable 15 wide suspenders
- •Designed for comfort in lifting and repetitive motion
- •Power knit nylon elastic body
- •Lumbar support pad
- •Double closure system
- •Detachable 1.5" wide suspenders
- •Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-TB2/3XLGN)
- BRADY Brady® 65966 480/600 Volt Clamp-On Circuit Breaker Lockout, Polypropylene, 1-9/16"W x 3-1/4"H (65966)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (541-L)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 2XL (3882X2)
- GE Back Support Belt, L, 38"- 43", Black, Adjustable (GR540L)
- CONDOR Back Support, M, Black (1UM55)
- CONDOR Back Support, Universal, Black (3RVA8)
- SAS SAFETY BACK SUPPORT LARGE DELUXE 38-47 (SA7163)
- CONDOR Belt, Lifting, L, Black (5T541)
- OCCUNOMIX Back Support, L, Black, Mesh (611-064)
- CONDOR Back Support, Premium, S (3RVC4)
- Ok-1 By Occunomix Back Braces