Shop All Back Braces
Ok-1
Back Support W/Suspenders, Contoured, XL
Mfr # OK-200S-XL
Zoro # G3873947
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic, Nylon
- Width 8 in
- Closure Type Double Overlap
- Suspenders 1-1/2 in Knit Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok-1
- MFR # OK-200S-XL
- Zoro # G3873947
- UPC # 011726008164
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | XL |
Fits Waist Size | 42 in to 52 in |
Size | XL |
Waist Size - Maximum | 48 in |
Support Height | 8 in |
Waist Size - Minimum | 43 in |
Details
Item | Back Support |
Color | Black |
Material | Elastic, Nylon |
Closure Type | Double Overlap |
Suspenders | 1-1/2 in Knit Elastic |
Closure | Double Hook-and-Loop |
Suspender Attachment | Detachable |
Includes Suspenders | Includes Suspenders |
Description
Back Support, Color Black, Material Elastic, Nylon, Size XL, Waist Size - Minimum 43 in, Waist Size - Maximum 48 in, Support Height 8 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Aluminum Do Not Enter Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0685-NA_10X7)
- DUPONT Tyvek 400 Collared Disposable Coverall, Elastic Wrists and Ankles, 2XL, White, 25 Pack (TY125SWH2X002500)
- INFICON Flammable Refrigerant Sensor, 0.2 oz/yr (724-701-G3)
- BRADY Portable Economy Spill Control Kit - Chemical Application (SKH-PP)
- OK-1 Back Support W/Suspenders, Contoured, M (OK-200S-M)
- OK-1 Back Support W/Suspenders, Contoured, L (OK-200S-L)
- OK-1 Back Support W/Suspenders, Contoured, 2XL (OK-200S-2X)
- OK-1 Back Support, Memory Foam Core, XL (OK-1500-XL)
- OK-1 Back Support, Memory Foam Core, M (OK-1500-M)
- OK-1 Back Support, Black, XL (OK-SS-5-BLK/BXL)
- 2W INTERNATIONAL Elastic Back Support Belt, 3X-Large, Orange/Black (BSB3500HY 3XL)
- Ok-1 Back Braces