Shop All Back Braces
Ok-1
Back Support W/Suspenders, Contoured, M
Mfr # OK-200S-M
Zoro # G3873922
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic, Nylon
- Width 8 in
- Closure Type Double Overlap
- Suspenders 1-1/2 in Knit Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok-1
- MFR # OK-200S-M
- Zoro # G3873922
- UPC # 011726008140
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | M |
Fits Waist Size | 29 in to 38 in |
Size | M |
Support Height | 8 in |
Waist Size - Maximum | 37 in |
Waist Size - Minimum | 33 in |
Details
Item | Back Support |
Color | Black |
Material | Elastic, Nylon |
Closure Type | Double Overlap |
Suspenders | 1-1/2 in Knit Elastic |
Closure | Double Hook-and-Loop |
Suspender Attachment | Detachable |
Includes Suspenders | Includes Suspenders |
Description
Back Support, Color Black, Material Elastic, Nylon, Size M, Waist Size - Minimum 33 in, Waist Size - Maximum 37 in, Support Height 8 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 4 in W, White (M7-38-423)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size M (2NA/MBK)
- KEEN Size 14 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- HD SALES Soft Safety Sign, 36 in Height, 15 in Width, Nylon, Square, English, Spanish (GN-NSM36)
- OK-1 Back Support W/Suspenders, Contoured, L (OK-200S-L)
- OK-1 Back Support W/Suspenders, Contoured, XL (OK-200S-XL)
- OK-1 Back Support W/Suspenders, Contoured, 3XL (OK-200S-3X)
- OK-1 Back Support, Memory Foam Core, S (OK-1500-S)
- OK-1 Back Support, Black, XL (OK-SS-5-BLK/BXL)
- OK-1 Back Support, Memory Foam Core, XL (OK-1500-XL)
- ERGODYNE Ergodyne® ProFlex® 100 Economy Back Support W/Rubber Track Webbing, 2XL, Black (11386)
- Ok-1 Ergonomics