Shop All Back Braces
Ok-1
Back Support W/Suspenders, Contoured, 3XL
Mfr # OK-200S-3X
Zoro # G3873904
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic, Nylon
- Width 8 in
- Closure Type Double Overlap
- Suspenders 1-1/2 in Knit Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok-1
- MFR # OK-200S-3X
- Zoro # G3873904
- UPC # 011726008232
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | 3XL |
Fits Waist Size | 54 in to 61 in |
Size | 3XL |
Waist Size - Maximum | 58 in |
Waist Size - Minimum | 54 in |
Support Height | 8 in |
Details
Item | Back Support |
Color | Black |
Material | Elastic, Nylon |
Closure Type | Double Overlap |
Suspenders | 1-1/2 in Knit Elastic |
Closure | Double Hook-and-Loop |
Includes Suspenders | Includes Suspenders |
Suspender Attachment | Detachable |
Description
Back Support, Color Black, Material Elastic, Nylon, Size 3XL, Waist Size - Minimum 54 in, Waist Size - Maximum 58 in, Support Height 8 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURATECH Self-Retracting Lifeline, 310 lb Weight Capacity, Blue (82909SC1)
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size L (SV4WGML)
- BATES Size 9 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311585616)
- OK-1 Back Support W/Suspenders, Contoured, L (OK-200S-L)
- OK-1 Back Support W/Suspenders, Contoured, M (OK-200S-M)
- OK-1 Back Support W/Suspenders, Contoured, XL (OK-200S-XL)
- OK-1 Back Support W/Suspenders, Contoured, 2XL (OK-200S-2X)
- OK-1 Back Support, Open Mesh, Black, S (OK-250S-S)
- OK-1 Back Support, Memory Foam Core, M (OK-1500-M)
- LORELL Support, Lumbar, Mesh (42171)
- Ok-1 Ergonomics