Shop All Back Braces
Ok-1
Back Support W/Suspenders, Contoured, 2XL
Mfr # OK-200S-2X
Zoro # G3873895
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic, Nylon
- Width 8 in
- Closure Type Double Overlap
- Suspenders 1-1/2 in Knit Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok-1
- MFR # OK-200S-2X
- Zoro # G3873895
- UPC # 011726008225
- Country of Origin China
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | 2XL |
Fits Waist Size | 46 in to 56 in |
Size | 2XL |
Support Height | 8 in |
Waist Size - Minimum | 49 in |
Waist Size - Maximum | 53 in |
Details
Item | Back Support |
Color | Black |
Material | Elastic, Nylon |
Closure Type | Double Overlap |
Suspenders | 1-1/2 in Knit Elastic |
Closure | Double Hook-and-Loop |
Suspender Attachment | Detachable |
Includes Suspenders | Includes Suspenders |
Description
Back Support, Color Black, Material Elastic, Nylon, Size 2XL, Waist Size - Minimum 49 in, Waist Size - Maximum 53 in, Support Height 8 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard Front Brim Hard Hat, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Robin Egg Blue (463111)
- GEORGIA BOOT Georgia Boot GBR Rubber Pull-On Work Boot (GB00559 M 110)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powdered, XL, 100 PK, Clear (GVDR-XL-1)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206064)
- OK-1 Back Support W/Suspenders, Contoured, 3XL (OK-200S-3X)
- OK-1 Back Support W/Suspenders, Contoured, L (OK-200S-L)
- OK-1 Back Support W/Suspenders, Contoured, M (OK-200S-M)
- OK-1 Back Support W/Suspenders, Contoured, XL (OK-200S-XL)
- OK-1 Back Support, Black, XL (OK-SS-5-BLK/BXL)
- OK-1 Back Support, Memory Foam Core, 2XL (OK-1500-2X)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, L (3RUX7)
- Ok-1 Ergonomics