Shop All Back Braces
Ok-1
Back Support, Open Mesh, Black, 3XL
Mfr # OK-250S-3X
Zoro # G3949565
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic, Mesh
- Width 9 in
- Closure Type Double Overlap
- Suspenders 1-1/2 in Knit Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok-1
- MFR # OK-250S-3X
- Zoro # G3949565
- UPC # 011726009895
- Country of Origin China
- Category Back Braces
Dimensions
Width | 9 in |
Back Support Size | 3XL |
Fits Waist Size | 54 in to 61 in |
Size | 3XL |
Support Height | 8 3/4 in |
Waist Size - Minimum | 54 in |
Waist Size - Maximum | 58 in |
Details
Item | Back Support |
Color | Black |
Material | Elastic, Mesh |
Closure Type | Double Overlap |
Suspenders | 1-1/2 in Knit Elastic |
Closure | Double Hook-and-Loop |
Suspender Attachment | Detachable |
Features | Breathable |
Includes Suspenders | Includes Suspenders |
Description
Back Support, Color Black, Material Elastic, Mesh, Size 3XL, Waist Size - Minimum 54 in, Waist Size - Maximum 58 in, Support Height 8 3/4 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Breathable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Adhesive-Backed Grippy Mat, Mocha, 100ft L (GRP36900-MC)
- BRADY Binder Holder, 14 In. W, PVC Coated Steel (2014W)
- SCHNEIDER ELECTRIC Incandescent 7W 24Vac/Dc Ba15D (DL1BEB)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-06-0020)
- OK-1 Back Support, Memory Foam Core, S (OK-1500-S)
- OK-1 Back Support, Open Mesh, Black, 2XL (OK-250S-2X)
- OK-1 Back Support, Memory Foam Core, 3XL (OK-1500-3X)
- OK-1 Back Support, Open Mesh, Black, XL (OK-250SXL)
- OK-1 Back Support, Memory Foam Core, M (OK-1500-M)
- OK-1 Back Support, Memory Foam Core, 2XL (OK-1500-2X)
- BAX-U BaX-u Back Brace & Posture Support - White; Small (White SMALL-BAX001W)
- Ok-1 Ergonomics