Shop All Back Braces
Ok-1
Back Support, Open Mesh, Black, 2XL
Mfr # OK-250S-2X
Zoro # G4648533
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic, Mesh
- Width 9 in
- Closure Type Double Overlap
- Suspenders 1-1/2 in Knit Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok-1
- MFR # OK-250S-2X
- Zoro # G4648533
- UPC # 011726006894
- Country of Origin China
- Category Back Braces
Dimensions
Width | 9 in |
Back Support Size | 2XL |
Fits Waist Size | 46 in to 56 in |
Size | 2XL |
Waist Size - Maximum | 53 in |
Support Height | 8 3/4 in |
Waist Size - Minimum | 49 in |
Details
Item | Back Support |
Color | Black |
Material | Elastic, Mesh |
Closure Type | Double Overlap |
Suspenders | 1-1/2 in Knit Elastic |
Closure | Double Hook-and-Loop |
Suspender Attachment | Detachable |
Includes Suspenders | Includes Suspenders |
Description
Back Support, Color Black, Material Elastic, Mesh, Size 2XL, Waist Size - Minimum 49 in, Waist Size - Maximum 53 in, Support Height 8 3/4 in, Closure Double Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- BRADY Lockout Padlock, KD, Blue, 1-7/16"H, PK6 (133262)
- KRAFT TOOL Flexible Gunite Spiked Shoes (HC177)
- CHILL-ITS BY ERGODYNE M Gray Cooling Arm Sleeves Performance Knit Pair (6690)
- OK-1 Back Support, Open Mesh, Black, XL (OK-250SXL)
- OK-1 Back Support, Open Mesh, Black, L (OK-250S-L)
- OK-1 Back Support, Open Mesh, Black, S (OK-250S-S)
- OK-1 Back Support W/Suspenders, Contoured, 2XL (OK-200S-2X)
- OK-1 Back Support, Memory Foam Core, 2XL (OK-1500-2X)
- OK-1 Back Support, Memory Foam Core, 3XL (OK-1500-3X)
- ALLEGRO INDUSTRIES Back Support, Suspenders, S (7190-01)
- Ok-1 Back Braces