Shop All Back Braces
Ok-1
Back Support, Memory Foam Core, S
Mfr # OK-1500-S
Zoro # G5174172
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Foam, Polyester
- Width 5 in
- Closure Type Hook-and-Loop
- Suspenders None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok-1
- MFR # OK-1500-S
- Zoro # G5174172
- UPC # 011726280423
- Country of Origin China
- Category Back Braces
Dimensions
Width | 5 in |
Back Support Size | S |
Fits Waist Size | 23 in to 29 in |
Size | S |
Waist Size - Minimum | 28 in |
Waist Size - Maximum | 32 in |
Support Height | 5 in |
Details
Item | Back Support with Foam Core |
Color | Black |
Material | Foam, Polyester |
Closure Type | Hook-and-Loop |
Suspenders | None |
Closure | Hook-and-Loop |
Features | Roller Style Buckle |
Includes Suspenders | No Suspenders |
Description
Back Support with Foam Core, Color Black, Material Foam, Polyester, Size S, Waist Size - Minimum 28 in, Waist Size - Maximum 32 in, Support Height 5 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Roller Style Buckle, Suspender Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (311BLA4)
- MCR SAFETY Faceshield Visor, Acetate, 8x15-1/2In (8XXZ2)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U1-1025-RD_14X10 (U1-1025-RD_14X10)
- LABELMASTER UN2794 Batteries Wet Filled, PK500, HSN4800 (HSN4800)
- OK-1 Back Support, Memory Foam Core, L (OK-1500-L)
- OK-1 Back Support, Memory Foam Core, XL (OK-1500-XL)
- OK-1 Back Support, Memory Foam Core, 2XL (OK-1500-2X)
- OK-1 Back Support, Open Mesh, Black, M (OK-250S-M)
- OK-1 Back Support, Memory Foam Core, 3XL (OK-1500-3X)
- OK-1 Back Support, Open Mesh, Black, 2XL (OK-250S-2X)
- PYRAMEX Pyramex Back Support Belt, Medium (BBS100M)
- Ok-1 Ergonomics