Shop All Back Braces
Ok-1
Back Support, Memory Foam Core, M
Mfr # OK-1500-M
Zoro # G5173777
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Foam, Polyester
- Width 5 in
- Closure Type Hook-and-Loop
- Suspenders None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ok-1
- MFR # OK-1500-M
- Zoro # G5173777
- UPC # 011726280324
- Country of Origin China
- Category Back Braces
Dimensions
Width | 5 in |
Back Support Size | M |
Fits Waist Size | 28 in to 34 in |
Size | M |
Support Height | 5 in |
Waist Size - Maximum | 37 in |
Waist Size - Minimum | 33 in |
Details
Item | Back Support with Foam Core |
Color | Black |
Material | Foam, Polyester |
Closure Type | Hook-and-Loop |
Suspenders | None |
Closure | Hook-and-Loop |
Features | Roller Style Buckle |
Includes Suspenders | No Suspenders |
Description
Back Support with Foam Core, Color Black, Material Foam, Polyester, Size M, Waist Size - Minimum 33 in, Waist Size - Maximum 37 in, Support Height 5 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Roller Style Buckle, Suspender Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, G, 10 Cards, PK10 (DBV-5-G-10)
- STEINER Heat-Resistant Sleeve w/Thumbhole, Black (1364KT-18)
- BRADLEY Pull Rod, 45 In Length, Drench Showers (128-156D)
- ERB SAFETY Repl 6-pt. Ratchet Suspension I-85R (19945)
- OK-1 Back Support, Memory Foam Core, 3XL (OK-1500-3X)
- OK-1 Back Support, Memory Foam Core, L (OK-1500-L)
- OK-1 Back Support, Memory Foam Core, 2XL (OK-1500-2X)
- OK-1 Back Support, Memory Foam Core, S (OK-1500-S)
- OK-1 Back Support W/Suspenders, Contoured, 2XL (OK-200S-2X)
- OK-1 Back Support, Open Mesh, Black, XL (OK-250SXL)
- PYRAMEX Standard Back Support Belt, Adjustable Suspenders, 2X-Large, 46-56" Waist Size (BBS1002XL)
- Ok-1 Ergonomics