Shop All Back Braces
Ok-1
Back Support, Memory Foam Core, 2XL
Mfr # OK-1500-2X
Zoro # G5179973
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Foam, Polyester
- Width 5 in
- Closure Type Hook-and-Loop
- Suspenders None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok-1
- MFR # OK-1500-2X
- Zoro # G5179973
- UPC # 011726280621
- Country of Origin China
- Category Back Braces
Dimensions
Width | 5 in |
Back Support Size | 2XL |
Fits Waist Size | 46 in to 52 in |
Size | 2XL |
Support Height | 5 in |
Waist Size - Minimum | 49 in |
Waist Size - Maximum | 53 in |
Details
Item | Back Support with Foam Core |
Color | Black |
Material | Foam, Polyester |
Closure Type | Hook-and-Loop |
Suspenders | None |
Closure | Hook-and-Loop |
Includes Suspenders | No Suspenders |
Features | Roller Style Buckle |
Description
Back Support with Foam Core, Color Black, Material Foam, Polyester, Size 2XL, Waist Size - Minimum 49 in, Waist Size - Maximum 53 in, Support Height 5 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Roller Style Buckle, Suspender Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Duct Smoke Detector, Dct Smk Det Photoele (SL-2000-P)
- BRADY Cartridge Label, Yellow/Translucent, Labels/Roll: 100 (M71-33-427-YL)
- DYMO Portable Label Printer, RHINO(R) Series, Single Color Capability (1835374)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- OK-1 Back Support, Memory Foam Core, M (OK-1500-M)
- OK-1 Back Support, Memory Foam Core, S (OK-1500-S)
- OK-1 Back Support, Memory Foam Core, L (OK-1500-L)
- OK-1 Back Support, Open Mesh, Black, XL (OK-250SXL)
- OK-1 Back Support W/Suspenders, Contoured, L (OK-200S-L)
- OK-1 Back Support W/Suspenders, Contoured, XL (OK-200S-XL)
- ELITE WEAR Back Support Belt, Black, Size: 2XL (BB800BK (2XL))
- Ok-1 Ergonomics