Shop All Back Braces
Ok-1
Back Support, Black, M
Mfr # OK-SS-5-BLK/BM
Zoro # G4640754
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Foam, Polyester
- Width 5 in
- Closure Type Double Overlap
- Fits Waist Size 28 in to 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ok-1
- MFR # OK-SS-5-BLK/BM
- Zoro # G4640754
- UPC # 011726553008
- Country of Origin China
- Category Back Braces
Dimensions
Width | 5 in |
Back Support Size | M |
Fits Waist Size | 28 in to 34 in |
Size | M |
Support Height | 5 in |
Waist Size - Minimum | 33 in |
Waist Size - Maximum | 37 in |
Details
Item | Back Support |
Color | Black |
Material | Foam, Polyester |
Closure Type | Double Overlap |
Closure | Hook-and-Loop |
Includes Suspenders | No Suspenders |
Features | Lumbar Support |
Description
Back Support, Color Black, Material Foam, Polyester, Size M, Waist Size - Minimum 33 in, Waist Size - Maximum 37 in, Support Height 5 in, Closure Hook-and-Loop, Includes Suspenders No Suspenders, Suspender Attachment Not Applicable, Features Lumbar Support, Suspender Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Grit Drainage Runner 18 In W x 4 Ft L, 7/8 In (477)
- METACAULK Fire Barrier Putty, Bag, 18 cu. in. (66345)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Sidewalk Closed, Portrait (OS-DS-D-1218-V-2160)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1038-4X)
- OK-1 Back Support, Black, XL (OK-SS-5-BLK/BXL)
- OK-1 Back Support, Memory Foam Core, S (OK-1500-S)
- OK-1 Back Support, Memory Foam Core, L (OK-1500-L)
- OK-1 Back Support, Open Mesh, Black, L (OK-250S-L)
- OK-1 Back Support, Memory Foam Core, M (OK-1500-M)
- OK-1 Back Support, Open Mesh, Black, XL (OK-250SXL)
- OCCUNOMIX Back Support, 8 In., XS (626-061)
- Ok-1 Ergonomics