Shop All Door Catches
Ojop
Catch plate Small size Zinc plated Steel 30 C
Mfr # 522631
Zoro # G910956494
Sold in multiples of 5 for $9.95
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc plated with CLEAR passivate
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ojop
- MFR # 522631
- Zoro # G910956494
- Country of Origin Sweden
- Category Door Catches
Details
Item | Catch Plate |
Finish | Zinc plated with CLEAR passivate |
Material | Steel |
Description
Catch plate Small size Produced from Zinc plated Steel with Countersunk mounting holes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER O-Ring Intake Port (24 153 27-S)
- HICKORY HARDWARE Hinge Double Demountable, 2PK (P5311-SN)
- KIPP Cap Nut W. Collar Hygienic Usit® D=M12, Stainless Steel 1.4404 Polished Ehedg (K1493.12)
- PEMKO Door Bottom, 5/32 x 36 In, Stainless Steel (321SSN36)
- OJOP Catch plate Medium size Zinc plated Steel 10 C (522031)
- OJOP Catch plate Large size Zinc plated Steel 41 C (522831)
- OJOP Catch plate Large size Zinc plated Steel 20 C (522431)
- PRECISION LOCK Concealed Magnetic Catch with Adjustable Strength for 16 mm to 30 mm Door Black Finish (PLS12PRO-BLK)
- DELTANA Ball Tension Catch 1-4/5" X 3/10" Oil Rubbed Bronze (BTC10U10B)
- DELTANA Ball Tension Catch 3" X 3/4" Satin Nickel (BTC30U15)
- EMTEK Ball Catch Satin Brass Finish (8802US4)
- Ojop Door Catches